Motor, 1/40 HP, OEM Replacement Brand: Economite/Mid-Contienent Gas Burner Replacement For: AA2P026N

  • Mfr # D1151

  • Zoro # G4334410


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Frame
3.3
HP
1/40 HP
Motor Application
OEM Replacement
Motor Design
Shaded Pole
Motor Enclosure Design
Totally Enclosed Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D1151
Zoro #
G4334410
UPC #
818508022130
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/16"
Shaft Length
3-1/4"
Length Less Shaft
3 1/4 in
Bolt Circle Dia.
2-13/16"
Body Dia.
3.3"
Manufacturers Warranty Length
1 yr.
Overall Length
6.51"
Stud Size
10-32 X 3/4"

Details

Frame
3.3
HP
1/40 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Shaded Pole
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Extended Studs
Motor Shaft Rotation
Counterclockwise Shaft End
Motor Sub Application
Condenser Fan Motor
Motor Thermal Protection
Automatic
Nameplate RPM
1500 rpm
No. of Speeds
1
Number of Shafts
1
OEM Replacement Brand
Economite/Mid-Contienent Gas Burner
Phase
1
RPM Range
1401-1500
Voltage
115V
Motor Bearings
Sleeve
Replacement For
AA2P026N
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Air Over
Full Load Amps
1.2A
Capacitor Required
No
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Double Flat
Hz
60 Hz
Motor Service Factor
1.00
Application
Fans and Blowers
Mounting Stud Pattern
4" x 4"
Voltage Compatibility
115V AC, 120V AC
Usable @ 200V
Not Usable at 200V
Motor Frame Material
Steel
Weight
4 lb
Usable @ 208V
Not Usable at 208V
Number of Speeds
1

Description

Condenser Fan Motor, Single Phase, Motor Design Shaded Pole, 1/40 hp HP, Nameplate RPM 1,500 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 1.2 A, 3.3 Frame, OEM Replacement Brand Economite/Mid-Contienent Gas Burner, Replacement For AA2P026N, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWSE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.