Shop FASCO

Motor

  • Mfr # D0098
  • Zoro # G225075422

product price: 
$
203.99
/ea
Free Shipping & Returns

Key Features

Nameplate Service Factor @ 60 Hz
1
Frame Material
Steel
Bolt Circle Diameter
4 5/8 in
Motor Design
Permanent Split Capacitor
Product Type
OEM Replacement Motor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D0098
Zoro #
G225075422
UPC #
-
Country of Origin
Mexico

Dimensions

Bolt Circle Diameter
4 5/8 in
Frame Size
42
Overall Length
8 1/16 in
Body Diameter
5 in
Shaft Length
3 11/16 in
Shaft Diameter
1/2 in
Length Less Shaft
4 5/16 in

Details

Nameplate Service Factor @ 60 Hz
1
Frame Material
Steel
Motor Design
Permanent Split Capacitor
Product Type
OEM Replacement Motor
Shaft Design
Flat
Weight
8 lb
Usable @ 208V
Not Usable at 208V
Motor Thermal Protection
Auto
Usable @ 200V
Not Usable at 200V
Motor Shaft Rotation
CWSE
Bearing Type
Ball
Phase
Single
Duty
Continuous
Insulation Class
B
Standards
CSA, UL
Motor Enclosure Type
Open Air Over
Ambient Temperature - Maximum
40 Degrees C
Full Load Current @ 60 Hz
1.75 A, 2.75 A, 20 A
Number of Speeds
3
Frequency
60 Hz
Item
Motor

Description

Motor, Single Phase, Motor Design Permanent Split Capacitor, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Thermal Protection Auto, Motor Shaft Rotation CWSE

Restrictions

WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.