Shop FASCO
See all product information
Create Account
Motor
- Mfr # D1128
- Zoro # G325075346
product price:Â
$
388.99
/ea
Free Shipping & Returns
Key Features
Shaft Diameter
5/16 in
Ambient Temperature - Maximum
40 Degrees C
Phase
Single
Usable @ 200V
Not Usable at 200V
Motor Design
Permanent Split Capacitor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1128
- Zoro #
- G325075346
- UPC #
- -
- Country of Origin
- Mexico
- Ambient Temperature - Maximum
- 40 Degrees C
- Phase
- Single
- Usable @ 200V
- Not Usable at 200V
- Motor Design
- Permanent Split Capacitor
- Motor Shaft Rotation
- CW/CCW
- Nameplate Service Factor @ 60 Hz
- 1
- Frequency
- 60 Hz
- Motor Enclosure Type
- Totally Enclosed Air-Over
- Usable @ 208V
- Not Usable at 208V
- Item
- Motor
- Bearing Type
- Ball
- Insulation Class
- B
- Weight
- 5.8 lb
- Product Type
- OEM Replacement Motor
- Full Load Current @ 60 Hz
- 0.8 A
- Number of Speeds
- 1
- Standards
- CSA, UL
- Shaft Design
- Flat
- Frame Material
- Steel
- Nameplate Horsepower @ 60 Hz
- 1/10 hp
- Nameplate Voltage @ 60 Hz
- 115V AC
- Nameplate RPM @ 60 Hz
- 3,275 RPM
Dimensions
- Shaft Diameter
- 5/16 in
- Length Less Shaft
- 4 9/16 in
- Bolt Circle Diameter
- 3 5/8 in
- Overall Length
- 7 1/8 in
- Frame Size
- 3.3
- Shaft Length
- 2 5/16 in
- Body Diameter
- 3.3 in
Description
Motor, Single Phase, Motor Design Permanent Split Capacitor, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Shaft Rotation CW/CCW
Restrictions
WARNING:
This product can expose you to chemicals including Cadmium and cadmium compounds,
which is known to the State of California to cause cancer, and Cadmium,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.