Motor
- Mfr # D9623
- Zoro # G525075764
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Phase
Single
Frequency
60 Hz
Usable @ 200V
Not Usable at 200V
Frame Size
3.3
Motor Enclosure Type
Open Air Over
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D9623
- Zoro #
- G525075764
- UPC #
- -
- Country of Origin
- Mexico
- Phase
- Single
- Frequency
- 60 Hz
- Usable @ 200V
- Not Usable at 200V
- Motor Enclosure Type
- Open Air Over
- Motor Design
- Shaded Pole
- Nameplate Service Factor @ 60 Hz
- 1
- Usable @ 208V
- Not Usable at 208V
- Bearing Type
- Sleeve
- Standards
- UL
- Shaft Design
- Flat
- Item
- Motor
- Motor Shaft Rotation
- CCWSE
- Full Load Current @ 60 Hz
- 10 A
- Ambient Temperature - Maximum
- 40 Degrees C
- Frame Material
- Steel
- Insulation Class
- B
- Weight
- 3.5 lb
- Product Type
- OEM Replacement Motor
- Number of Speeds
- 1
- Nameplate RPM @ 60 Hz
- 1,500 RPM
- Nameplate Voltage @ 60 Hz
- 115V AC
Dimensions
- Frame Size
- 3.3
- Length Less Shaft
- 3 3/16 in
- Shaft Diameter
- 5/16 in
- Body Diameter
- 3.3 in
- Shaft Length
- 2 1/2 in
- Overall Length
- 8 3/8 in
Description
Motor, Single Phase, Motor Design Shaded Pole, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Shaft Rotation CCWSE
Restrictions
WARNING:
This product can expose you to chemicals including Cadmium and cadmium compounds,
which is known to the State of California to cause cancer, and Cadmium,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.