Motor
- Mfr # K683
- Zoro # G225075347
product price:Â
$
91.89
/ea
Key Features
Full Load Current @ 60 Hz
0.3 A
Ambient Temperature - Maximum
40 Degrees C
Bearing Type
Sleeve
Motor Enclosure Type
Open
Phase
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K683
- Zoro #
- G225075347
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 3 3/4 in
- Shaft Length
- 1 5/16 in
- Shaft Diameter
- 3/16 in
Details
- Full Load Current @ 60 Hz
- 0.3 A
- Ambient Temperature - Maximum
- 40 Degrees C
- Bearing Type
- Sleeve
- Motor Enclosure Type
- Open
- Item
- Motor
- Phase
- Single
- Nameplate Service Factor @ 60 Hz
- 1
- Shaft Design
- Round
- Motor Design
- Shaded Pole
- Insulation Class
- B
- Usable @ 208V
- Not Usable at 208V
- Weight
- 1.8 lb
- Motor Shaft Rotation
- CWSE
- Standards
- UL
- Usable @ 200V
- Not Usable at 200V
- Frequency
- 60 Hz
- Number of Speeds
- 1
Description
Motor, Single Phase, Motor Design Shaded Pole, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Shaft Rotation CWSE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.