Shop FASCO
See all product information
Create Account
Replacement Motor 1/150 HP 120V 0.92A OEM
- Mfr # K1550
- Zoro # G823932325
product price:Â
$
75.25
/ea
Key Features
Full Load Amps
0.92 A
Motor Shaft Rotation
CCWSE
Hz
60 Hz
No. of Speeds
1
Motor Bearings
Sleeve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1550
- Zoro #
- G823932325
- UPC #
- -
- Country of Origin
- Mexico
- Full Load Amps
- 0.92 A
- Motor Shaft Rotation
- CCWSE
- Hz
- 60 Hz
- No. of Speeds
- 1
- Motor Bearings
- Sleeve
- Motor Enclosure Design
- OAO
- HP
- 0.01
- Voltage
- 120V
- Nameplate RPM
- 3,000 RPM
Description
FASCO PEM-K1550 OEM replacement motor, 1/150 HP, 3000 RPM, 120V 1-phase, 0.92 A, C-frame/skeleton air-over design. Flat shaft 0.217 in diameter with 1.624 in extension, 2 poles, continuous duty, insulation class B, 60 Hz, across-the-line starting; CSA certified and UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.