Shop FASCO
See all product information
Create Account
UB565 Unit Bearing Motor 2-5/8 in DIA 1550 RPM 1-Speed
- Mfr # UB565-F
- Zoro # G323932047
product price:Â
$
75.95
/ea
Key Features
Voltage
230V
Full Load Amps
0.27 A
Motor Bearings
Sleeve
Nameplate RPM
1,550 RPM
Motor Shaft Rotation
CCWOSE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UB565-F
- Zoro #
- G323932047
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 230V
- Full Load Amps
- 0.27 A
- Motor Bearings
- Sleeve
- Nameplate RPM
- 1,550 RPM
- Motor Shaft Rotation
- CCWOSE
- Motor Frame Material
- Aluminum
- Hz
- 60 Hz
- No. of Speeds
- 1
- Motor Enclosure Design
- TEAO
Description
FASCO UB565 unit-bearing motor, 2-5/8 in frame, 1550 RPM TEAO, single-speed, designed for 230V single-phase systems; threaded 1/4x20 shaft with 0.415 in extension, continuous-duty 4-pole/60 Hz operation, service factor 1 and Class B insulation rated to 40 DegC. Across-the-line starting, UL recognized and CSA certified.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.