Shop FASCO
See all product information
Create Account
UB584 Unit Bearing Motor - 2-5/8 in DIA, 1550 RPM, 1-Speed
- Mfr # UB584-F
- Zoro # G823931205
product price:Â
$
75.45
/ea
Key Features
Motor Frame Material
Cast Iron
Hz
60 Hz
Full Load Amps
0.22 A
Motor Bearings
Sleeve
Nameplate RPM
1,550 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB584-F
- Zoro #
- G823931205
- UPC #
- -
- Country of Origin
- China
- Motor Frame Material
- Cast Iron
- Hz
- 60 Hz
- Full Load Amps
- 0.22 A
- Motor Bearings
- Sleeve
- Nameplate RPM
- 1,550 RPM
- Motor Shaft Rotation
- CWOSE
- Motor Enclosure Design
- TEAO
- Voltage
- 115V
- No. of Speeds
- 1
Description
FASCO UB584 unit bearing motor, 2-5/8 in diameter, 1550 RPM, single-speed TEAO frame for 115V, 1-phase systems. Threaded shaft 1/4x20 with .415 in extension, 4 poles, continuous duty, service factor 1 and Class B insulation; starts across the line, UL recognized and CSA certified (UPC 786674070067).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.