UB591 Unit Bearing Motor - SP-B4EMAR2 Replacement Motor Unit
- Mfr # UB591-F
- Zoro # G023931494
product price:Â
$
83.79
/ea
Key Features
Full Load Amps
0.14 A
No. of Speeds
1
Nameplate RPM
1,450 RPM
Motor Frame Material
Cast Iron
Motor Bearings
Sleeve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UB591-F
- Zoro #
- G023931494
- UPC #
- -
- Country of Origin
- China
Details
- Full Load Amps
- 0.14 A
- No. of Speeds
- 1
- Nameplate RPM
- 1,450 RPM
- Motor Frame Material
- Cast Iron
- Motor Bearings
- Sleeve
- Voltage
- 230V
- Motor Shaft Rotation
- CCWOSE
- Motor Enclosure Design
- TEAO
- Hz
- 60 Hz
Description
FASCO SP-B4EMAR2.MOTOR.UNIT BE unit bearing motor (FASCO UB591) delivers 1,450 RPM TEAO performance at 230V, 1 phase with a threaded 1/4x20 shaft (0.415 in extension) and 1.0 service factor. Four-pole, 60 Hz continuous-duty motor, insulation class B, ambient 40 DegC, across-the-line starting, UL recognized and CSA certified; Supplier Stock No PEM-UB591-F, UPC 786674070135.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.