UB596 Unit Bearing Motor - SP-B6EMA2 Replacement Unit
- Mfr # UB596-F
- Zoro # G223932734
product price:Â
$
92.19
/ea
Key Features
Motor Shaft Rotation
CWOSE
Voltage
230V
Nameplate RPM
1,550 RPM
Hz
60 Hz
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB596-F
- Zoro #
- G223932734
- UPC #
- -
- Country of Origin
- China
- Motor Shaft Rotation
- CWOSE
- Voltage
- 230V
- Nameplate RPM
- 1,550 RPM
- Hz
- 60 Hz
- No. of Speeds
- 1
- Motor Enclosure Design
- TEAO
- Motor Bearings
- Sleeve
- Full Load Amps
- 0.18 A
- Motor Frame Material
- Cast Iron
Description
FASCO SP-B6EMA2 unit bearing motor (PEM-UB596-F) is a 1550 RPM TEAO, 4-pole, 230V 1-phase motor for continuous duty with a service factor of 1 and Class B insulation. Threaded shaft 1/4x20 with a .415 in extension, 60 Hz, across-the-line starting, CSA listed and UL recognized, ambient rating 40 DegC; UPC 786674070180.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.