UB582 Unit Bearing Motor MORRILL 5W 1550 RPM 115V
- Mfr # UB582-F
- Zoro # G523932380
product price:Â
$
65.99
/ea
Key Features
Motor Frame Material
Aluminum
Motor Shaft Rotation
CWOSE
Nameplate RPM
1,550 RPM
No. of Speeds
1
Full Load Amps
0.34 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UB582-F
- Zoro #
- G523932380
- UPC #
- -
- Country of Origin
- China
Details
- Motor Frame Material
- Aluminum
- Motor Shaft Rotation
- CWOSE
- Nameplate RPM
- 1,550 RPM
- No. of Speeds
- 1
- Full Load Amps
- 0.34 A
- Motor Enclosure Design
- TEAO
- Motor Bearings
- Sleeve
- Voltage
- 115V
- Hz
- 60 Hz
Description
FASCO MORRILL UB582 unit-bearing motor, 1550 RPM, 115V 1-phase TEAO design with a threaded 1/4x20 shaft and 0.415 in extension, built for continuous duty at 60 Hz and 4 poles. Service factor 1, Class B insulation, 40 DegC ambient rating, across-the-line starting; UL recognized and CSA certified, UPC 786674070043.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.