Shop FASCO
See all product information
Create Account
UB589 Unit Bearing Motor 2-5/8 in Diameter 1450 RPM 1-Speed
- Mfr # UB589-F
- Zoro # G023932491
product price:Â
$
93.75
/ea
Key Features
Hz
60 Hz
Motor Shaft Rotation
CCWOSE
Full Load Amps
0.29 A
Motor Frame Material
Cast Iron
Voltage
115V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UB589-F
- Zoro #
- G023932491
- UPC #
- -
- Country of Origin
- China
Details
- Hz
- 60 Hz
- Motor Shaft Rotation
- CCWOSE
- Full Load Amps
- 0.29 A
- Motor Frame Material
- Cast Iron
- Voltage
- 115V
- Motor Bearings
- Sleeve
- Motor Enclosure Design
- TEAO
- Nameplate RPM
- 1,450 RPM
- No. of Speeds
- 1
Description
FASCO UB589 unit bearing motor (Supplier Stock No. PEM-UB589-F) delivers 1450 RPM TEAO performance at 115V, 1-phase, 60 Hz with a 4-pole design and service factor 1. Continuous duty, insulation class B, threaded shaft 1/4x20 with .415 in extension, UL Recognized and CSA listed; UPC 786674070111. Country of origin: China.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.