UB555 Unit Bearing Motor, 2-5/8 in DIA, 1 Speed, 1450 RPM
- Mfr # UB555-F
- Zoro # G823932066
product price:Â
$
59.85
/ea
Key Features
Full Load Amps
0.29 A
No. of Speeds
1
Voltage
115V
Motor Shaft Rotation
CCWOSE
Nameplate RPM
1,450 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UB555-F
- Zoro #
- G823932066
- UPC #
- -
- Country of Origin
- China
Details
- Full Load Amps
- 0.29 A
- No. of Speeds
- 1
- Voltage
- 115V
- Motor Shaft Rotation
- CCWOSE
- Nameplate RPM
- 1,450 RPM
- Motor Bearings
- Sleeve
- Motor Enclosure Design
- TEAO
- Motor Frame Material
- Aluminum
Description
FASCO UB555 2-5/8 in DIA unit bearing motor, 1-speed TEAO design delivering 1450 RPM at 115V, 1-phase, 60 Hz for continuous duty; threaded 1/4x20 shaft with .415 in extension, 4 poles, Service Factor 1 and Insulation Class B. UL Recognized and CSA listed, across-the-line starting, supplier stock PEM-UB555-F, UPC 786674070012.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.