UB563 Unit Bearing Motor - SP-B9HEMAR1 Replacement Unit
- Mfr # UB563-F
- Zoro # G223932642
product price:Â
$
70.65
/ea
Key Features
Voltage
115V
Hz
60 Hz
Motor Bearings
Sleeve
Motor Frame Material
Aluminum
Motor Shaft Rotation
CCWOSE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UB563-F
- Zoro #
- G223932642
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 115V
- Hz
- 60 Hz
- Motor Bearings
- Sleeve
- Motor Frame Material
- Aluminum
- Motor Shaft Rotation
- CCWOSE
- Full Load Amps
- 0.53 A
- No. of Speeds
- 1
- Motor Enclosure Design
- TEAO
- Nameplate RPM
- 1,550 RPM
Description
FASCO SP-B9HEMAR1.MOTOR.UNIT B unit bearing motor delivers 1550 RPM TEAO performance at 115V, 1-phase with a 4-pole, 60 Hz design for continuous duty. Threaded shaft 1/4x20 with .415 in extension, Service Factor 1, Insulation Class B, across-the-line starting; CSA certified and UL Recognized, manufactured in China (UPC 786674069931).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.