UB588 Unit Bearing Motor 2-5/8 in DIA 1450 RPM 1-Speed
- Mfr # UB588-F
- Zoro # G123932056
product price:Â
$
83.75
/ea
Key Features
Hz
60 Hz
No. of Speeds
1
Voltage
115V
Full Load Amps
0.29 A
Motor Frame Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UB588-F
- Zoro #
- G123932056
- UPC #
- -
- Country of Origin
- China
Details
- Hz
- 60 Hz
- No. of Speeds
- 1
- Voltage
- 115V
- Full Load Amps
- 0.29 A
- Motor Frame Material
- Cast Iron
- Motor Shaft Rotation
- CWOSE
- Motor Enclosure Design
- TEAO
- Nameplate RPM
- 1,450 RPM
- Motor Bearings
- Sleeve
Description
FASCO UB588 unit bearing motor, 2-5/8 in DIA, 1450 RPM, 1-speed TEAO frame, 115V, single-phase with a threaded shaft (1/4x20) and .415 in extension. Four poles, 60 Hz, continuous duty, service factor 1, Class B insulation, across-the-line starting; UL recognized and CSA certified.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.