UB557 Unit Bearing Motor 2-5/8 in DIA 1450 RPM 1-Speed
- Mfr # UB557-F
- Zoro # G423932336
product price:Â
$
70.25
/ea
Key Features
Motor Shaft Rotation
CCWOSE
Nameplate RPM
1,450 RPM
No. of Speeds
1
Motor Enclosure Design
TEAO
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB557-F
- Zoro #
- G423932336
- UPC #
- -
- Country of Origin
- China
- Motor Shaft Rotation
- CCWOSE
- Nameplate RPM
- 1,450 RPM
- No. of Speeds
- 1
- Motor Enclosure Design
- TEAO
- Hz
- 60 Hz
- Voltage
- 230V
- Full Load Amps
- 0.14 A
- Motor Frame Material
- Aluminum
- Motor Bearings
- Sleeve
Description
FASCO UB557 2-5/8 in DIA unit bearing motor, 1450 RPM, single-speed, TEAO frame for 230V 1-phase systems, 60 Hz, 4 poles, continuous duty. Threaded shaft 1/4x20 with .415 in extension, Service Factor 1, Insulation Class B, starting across the line; UL recognized and CSA certified, supplier stock PEM-UB557-F, UPC 786674070036.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.