UB597 9W Unit Bearing Motor 115V CI 1550 RPM
- Mfr # UB597-F
- Zoro # G823932400
product price:Â
$
90.55
/ea
Key Features
Nameplate RPM
1,550 RPM
Motor Shaft Rotation
CWOSE
Motor Frame Material
Cast Iron
No. of Speeds
1
Motor Bearings
Sleeve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB597-F
- Zoro #
- G823932400
- UPC #
- -
- Country of Origin
- China
- Nameplate RPM
- 1,550 RPM
- Motor Shaft Rotation
- CWOSE
- Motor Frame Material
- Cast Iron
- No. of Speeds
- 1
- Motor Bearings
- Sleeve
- Hz
- 60 Hz
- Voltage
- 115V
- Full Load Amps
- 0.53 A
- Motor Enclosure Design
- TEAO
Description
FASCO UB597 unit bearing motor, 1/4 HP equivalent 9W, 1550 RPM TEAO unit bearing frame, 115V single-phase for HVACR applications. Threaded shaft 1/4x20 with .415 in extension, Service Factor 1, Insulation Class B, 4 poles/60 Hz, continuous duty, across-the-line starting; CSA certified, UL recognized, UPC 786674070197.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.