UB574 35W Unit Bearing Motor 115V 60Hz CWLE
- Mfr # UB574-F
- Zoro # G623931764
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Full Load Amps
1.4 A
Voltage
115V
Hz
60 Hz
Nameplate RPM
1,500 RPM
Motor Frame Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UB574-F
- Zoro #
- G623931764
- UPC #
- -
- Country of Origin
- Unknown
Details
- Full Load Amps
- 1.4 A
- Voltage
- 115V
- Hz
- 60 Hz
- Nameplate RPM
- 1,500 RPM
- Motor Frame Material
- Cast Iron
- Motor Bearings
- Sleeve
- No. of Speeds
- 1
- Motor Enclosure Design
- TEAO
- Motor Shaft Rotation
- CWOSE
Description
Fasco UB574 35-watt unit bearing motor, 115V single-phase, 1500 RPM TEAO design with threaded 1/4x20 shaft and 0.52 in extension, suitable for continuous duty HVACR applications. Four poles, 60 Hz, service factor 1, insulation class A, across-the-line starting, CSA approved and UL Recognized (UPC 786674071705), supplier stock PEM-UB574-F.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.