Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unit Bearing Motor, 1/370 hp

  • Mfr # UB585

  • Zoro # G4326281


product price: $47.69
/ea

Key Features

Motor Sub Application
Refrigerator/Freezer
Output Watts
2.3 W
HP
1/370
RPM Range
1,201-1,300
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB585
Zoro #
G4326281
UPC #
786674070074
Country of Origin
China

Dimensions

Overall Length
3 1/4 in
Shaft Dia.
1/4 in
Length Less Shaft
2 7/8 in
Manufacturers Warranty Length
1 yr
Body Dia.
3 7/16 in
Bolt Circle Dia.
2 13/16 in
Shaft Length
7/16 in
Mounting Stud Length
3/8 in
Lead Length
28 in

Details

Motor Sub Application
Refrigerator/Freezer
Output Watts
2.3 W
HP
1/370
RPM Range
1,201-1,300
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Phase
Single
Voltage
115V AC
Motor Shaft Rotation
CCWLE
Nameplate RPM
1,300
Frame
Non-Standard
Motor Mounting Position
All Angle
Full Load Amps
0.15 A
Motor Application
HVAC/R
Motor Frame Material
Cast Iron
Max. Ambient Temp.
40 Degrees C
Hz
60 Hz
Motor Service Factor
1
Motor Enclosure Design
Totally Enclosed Air-Over
Item
Unit Bearing Motor
Motor Bearings
Unit
Motor Shaft Design
Threaded
Motor Mounting Type
Rear/Double Foot
Motor Design
Shaded Pole
Motor Thermal Protection
Impedance
Standards
UL and CSA
Frame Material
Cast Iron
Ins. Class
B
Features
Totally Enclosed Air Over
Usable @ 200V
No
Stud Quantity
2 (G Mounting), 3 (E Mounting), 4 (L, S Mounting)
Usable @ 208V
No
Weight
2 lb
Duty Cycle
Continuous
No. of Speeds
1
Mounting Stud Pattern
1 1/8 in x 5/8 in (L, S Mounting), 2 13/16 in (E, G Mounting)

Description

Unit Bearing Motor, Single Phase, Motor Design Shaded Pole, 1/370 HP, Nameplate RPM 1,300, No. of Speeds 1, Voltage 115V AC, 0.15 A Full Load Amps, Non-Standard Frame, Output Watts 2.3 W, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Impedance, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rear/Double Foot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.