Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unit Bearing Motor, 1/370 hp

  • Mfr # UB586

  • Zoro # G4326275


product price: $39.19
/ea

Key Features

Motor Sub Application
Refrigerator/Freezer
Output Watts
2.3 W
HP
1/370
RPM Range
1,201-1,300
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB586
Zoro #
G4326275
UPC #
786674070081
Country of Origin
China

Dimensions

Shaft Dia.
1/4 in
Body Dia.
3 7/16 in
Overall Length
3 1/4 in
Shaft Length
7/16 in
Manufacturers Warranty Length
1 yr
Length Less Shaft
2 7/8 in
Bolt Circle Dia.
2 13/16 in
Mounting Stud Length
3/8 in
Lead Length
28 in

Details

Motor Sub Application
Refrigerator/Freezer
Output Watts
2.3 W
HP
1/370
RPM Range
1,201-1,300
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Phase
Single
Voltage
230V AC
Motor Shaft Rotation
CWLE
Nameplate RPM
1,300
Frame
Non-Standard
Motor Service Factor
1
Motor Enclosure Design
Totally Enclosed Air-Over
Frame Material
Cast Iron
Motor Design
Shaded Pole
Motor Bearings
Unit
Motor Mounting Position
All Angle
Motor Thermal Protection
Impedance
Standards
UL and CSA
Motor Shaft Design
Threaded
Item
Unit Bearing Motor
Motor Mounting Type
Rear/Double Foot
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
Motor Application
HVAC/R
Full Load Amps
0.8 A
Motor Frame Material
Cast Iron
Ins. Class
B
Duty Cycle
Continuous
No. of Speeds
1
Features
Totally Enclosed Air Over
Usable @ 208V
No
Mounting Stud Pattern
1 1/8 in x 5/8 in (L, S Mounting), 2 13/16 in (E, G Mounting)
Stud Quantity
2 (G Mounting), 3 (E Mounting), 4 (L, S Mounting)
Weight
8 lb
Usable @ 200V
No

Description

Unit Bearing Motor, Single Phase, Motor Design Shaded Pole, 1/370 HP, Nameplate RPM 1,300, No. of Speeds 1, Voltage 230V AC, 0.8 A Full Load Amps, Non-Standard Frame, Output Watts 2.3 W, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Impedance, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rear/Double Foot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.