Zoro Homepage

Unit Bearing Motor

  • Mfr # UB596

  • Zoro # G4326257


product price: $53.49
/ea

Key Features

Motor Sub Application
Refrigerator/Freezer
Output Watts
6 W
HP
1/125
RPM Range
1,501-1,600
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB596
Zoro #
G4326257
UPC #
786674070180
Country of Origin
China

Dimensions

Length Less Shaft
3 1/8 in
Overall Length
3 1/2 in
Shaft Dia.
1/4 in
Shaft Length
7/16 in
Manufacturers Warranty Length
1 yr
Body Dia.
3 7/16 in
Bolt Circle Dia.
2 13/16 in
Lead Length
28 in

Details

Motor Sub Application
Refrigerator/Freezer
Output Watts
6 W
HP
1/125
RPM Range
1,501-1,600
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Phase
Single
Voltage
230V AC
Motor Shaft Rotation
CWLE
Nameplate RPM
1,550
Frame
Non-Standard
Motor Application
HVAC/R
Frame Material
Cast Iron
Motor Mounting Position
All Angle
Item
Unit Bearing Motor
Motor Bearings
Unit
Motor Shaft Design
Threaded
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
Standards
UL and CSA
Motor Mounting Type
Rear/Double Foot
Motor Service Factor
1
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Design
Shaded Pole
Full Load Amps
0.18 A
Motor Frame Material
Cast Iron
Motor Thermal Protection
Impedance
Ins. Class
B
Mounting Stud Pattern
1 1/8 in x 5/8 in (L, S Mounting), 2 13/16 in (E, G Mounting)
Duty Cycle
Continuous
Usable @ 208V
No
Stud Quantity
2 (G Mounting), 3 (E Mounting), 4 (L, S Mounting)
Features
Totally Enclosed Air Over
Weight
2 lb
No. of Speeds
1
Usable @ 200V
No

Description

Unit Bearing Motor, Single Phase, Motor Design Shaded Pole, 1/125 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 230V AC, 0.18 A Full Load Amps, Non-Standard Frame, Output Watts 6 W, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Impedance, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rear/Double Foot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.