Zoro Homepage

Unit Bearing Motor

  • Mfr # UB599

  • Zoro # G9755961


product price: $55.69
/ea

Key Features

Motor Sub Application
Refrigerator/Freezer
Output Watts
9 W
HP
1/100
RPM Range
1,501-1,600
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB599
Zoro #
G9755961
UPC #
786674070210
Country of Origin
China

Dimensions

Length Less Shaft
2 13/16 in
Bolt Circle Dia.
2 13/16 in
Shaft Dia.
1/4 in
Shaft Length
7/16 in
Body Dia.
3 7/16 in
Mounting Stud Length
3/8 in
Overall Length
3 3/8 in
Lead Length
28 in

Details

Motor Sub Application
Refrigerator/Freezer
Output Watts
9 W
HP
1/100
RPM Range
1,501-1,600
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Phase
Single
Voltage
230V AC
Motor Shaft Rotation
CWLE
Nameplate RPM
1,550
Frame
Non-Standard
Motor Enclosure Design
Totally Enclosed Air-Over
Hz
60 Hz
Includes
Speed Nut and Screw
Motor Shaft Design
Threaded
Motor Design
Shaded Pole
Item
Unit Bearing Motor
Motor Application
HVAC/R
Ins. Class
B
Motor Frame Material
Cast Iron
Full Load Amps
0.27 A
Motor Thermal Protection
Auto
Motor Mounting Position
All Angle
Max. Ambient Temp.
40 Degrees C
Frame Material
Cast Iron
Standards
UL and CSA
Motor Mounting Type
Rear/Double Foot
Motor Service Factor
1
Motor Bearings
Unit
No. of Speeds
1
Mounting Stud Pattern
1 1/8 in x 5/8 in (L, S Mounting), 2 13/16 in (E, G Mounting)
Usable @ 200V
No
Features
Totally Enclosed Air Over
Weight
3 lb
Duty Cycle
Continuous
Usable @ 208V
No
Stud Quantity
2 (G Mounting), 3 (E Mounting), 4 (L, S Mounting)

Description

Unit Bearing Motor, Single Phase, Motor Design Shaded Pole, 1/100 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 230V AC, 0.27 A Full Load Amps, Non-Standard Frame, Output Watts 9 W, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rear/Double Foot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.