Shop FASCO
Create Account
Ventilation Motor 3.3 in Diameter compatible with 1/25-1/30 HP
- Mfr # D3325CCW
- Zoro # G023933122
product price:Â
$
152.99
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
- D3325CCW
- Zoro #
- G023933122
- UPC #
- -
- Country of Origin
- Mexico
Description
FASCO D3325CCW 1/25 HP ventilation motor, 1550 RPM, 115V single-phase with a 3.3 in diameter frame (OAO air-over duty) and flat shaft 0.312 in diameter with 2.6 in extension. Four-pole, 60 Hz motor with Class B insulation, Service Factor 1, across-the-line starting, UL Recognized, UPC 815585029571.