Shop SCHNEIDER ELECTRIC

Electronic Alarm, Alarm, Continuous, 12 to 24V AC/DC, 0 to 105dB, ABS Plastic, White, Surface Mount

  • Mfr # XVS72BMWN

  • Zoro # G1239987


product price: 
$
187.99
/ea
Free Shipping & Returns

Key Features

Housing Material
ABS Plastic
Mounting
Surface
Amps
0.280 AC
Audible Alarm Type
Alarm
Standards
EN/IEC 61000-6-2, EN/IEC 61000-6-3, UL 464, UR
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XVS72BMWN
Zoro #
G1239987
UPC #
785901811190
Country of Origin
Indonesia
Item
Electronic Alarm
Housing Material
ABS Plastic
Mounting
Surface
Amps
0.280 AC
Color
White
Audible Alarm Type
Alarm
Voltage
12 to 24V AC/DC
Standards
EN/IEC 61000-6-2, EN/IEC 61000-6-3, UL 464, UR
Indoor/Outdoor
Indoor
Decibels
0 to 105dB
Sound Pattern
Continuous
Operating Temp.
14 Degrees to 122 Degrees F
Visual Indicator Type
No Visual Indicator
Vibrating
No
Watts
6.7 W
Hazardous Class
II
Includes
(4) Inputs, Rotary Dials for Volume Control and Selection from 16 T
Power Source
Wire
Features
This Electronic Alarm is an Accessory Designed as an Audible and Signaling Unit for Custom Assembly
Wattage
6.7 W
Rating
IP 54
Product Type
Alarm
Material
ABS, Polycarbonate (Terminal Cover)
Connection Type
Wire Leads
Mounting Style
Surface Mount
Sound Style
Tone
IP Rating
IP54
Operating Temperature - Minimum
-10 Degrees C
Sound Continuity
Continuous
Includes Mounting Hardware
No Mounting Hardware
Vibration
No Vibration
For Location
Indoor
Control Protocol
Direct Wire
Operating Temperature - Maximum
50 Degrees C
Volume Selection
Selectable Volume
Alarm Volume @ 1 m - Minimum
0 dB
Number of Sound Patterns
16
Alarm Volume @ 1 m - Maximum
90 dB
Operating Current
0.117 A @ 12V, 0.125 A @ 24V, 0.158 A @ 12V, 0.200 A @ 24V
Water Resistance
Water Resistant
Operating Voltage
12 to 24V AC/DC
Power Source - TS Only
Wire
Power Source - old
Wire

Description

SCHNEIDER ELECTRIC XVS72BMWN is an electronic alarm for audible signaling in indoor installations. Designed as an accessory for custom assembly, it features continuous tone output with selectable volume and is rated for 12 to 24V AC/DC. The unit uses direct wire control with wire lead connections and mounts to a surface.

Key Features:

  • Audible alarm type: Continuous tone output.
  • Sound level: 0 to 105 dB, with 90 dB maximum at 1 m.
  • Sound options: 16 selectable sound patterns with rotary dials for volume control and tone selection.
  • Voltage: 12 to 24V AC/DC.
  • Operating current: 0.117 A at 12V, 0.125 A at 24V, 0.158 A at 12V, 0.200 A at 24V.
  • Power rating: 6.7 W.
  • Construction: ABS plastic housing with polycarbonate terminal cover; white finish.
  • Mounting: Surface mount.
  • Protection ratings: IP54 and Class II.
  • Operating temperature: 14 to 122 degrees F (-10 to 50 degrees C).
  • Dimensions: 4 in. H x 3.5 in. W x 2.7188 in. D.
  • Visual indicator: None.
  • Vibration: None.
  • Standards: EN/IEC 61000-6-2, EN/IEC 61000-6-3, UL 464, UR.

Ratings & reviews

Explore more products