Shop All Strobe and Flashing Lights
Federal Signal
Status Indicator, Amber, Green, Red, LED
Mfr # SLM1450
Zoro # G4788852
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Temp. -22 Degrees to 122 Degrees F
- Color Amber, Green, Red
- Includes SLM Top Module
- Power Source 12 to 24V AC/DC or 120 to 240V AC
- Depth 3 29/32 in
Product Information
- Brand Federal Signal
- MFR # SLM1450
- Zoro # G4788852
- UPC # 782979232285
- Country of Origin Italy
- Category Strobe and Flashing Lights
Dimensions
Depth | 3 29/32 in |
Height | 1 43/64 in |
Diameter | 3 29/32 in |
Width | 3 29/32 in |
Details
Description
Status Indicator, Color Amber, Green, Red, Lamp Type LED, Flashes per Minute Various, Light Output 1500 Candela, Lamp Life 50,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Deep, Dual, Pipe, Shallow, Twin, Operating Temp. -22 Degrees to 122 Degrees F, Rating IP66, NEMA 4X, Power Source 12 to 24V AC/DC or 120 to 240V AC, Current Drawn 55 to 310mA AC/DC, Width 3 29/32 in, Depth 3 29/32 in, Height 1 43/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP All Purpose Work Gloves, XL, PR (120-4600/XL)
- SHOES FOR CREWS Overshoes, Unisex, M, Plain, PR (50-M)
- ZORO SELECT Hard Hat Window Mount Kit, Clear, 3 PK (5LTR5)
- ACCUFORM Not An Exit Sign, English, 10" W, 7" H, Vinyl, Red (MADM419VS)
- FEDERAL SIGNAL Beacon Warning Light, Red, LED (SLM200R)
- FEDERAL SIGNAL Beacon Warning Light, Green, LED (SLM100G)
- FEDERAL SIGNAL Warning Light w/Sound, LED, Red, 120VAC (AV1-LED-120R)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Green (LP3ML-024G)
- FEDERAL SIGNAL Hazardous Location Warning Light, LED, Red (191XL-120-240R)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Red, 120VAC (VALS-120R)
- FLAREALERT LED Road Flare Kit, 0.5 Watt, Red (B8RB2FULL)
- Federal Signal Safety Alarms and Warnings