FEIN JHM USA101 CUTTER SET/10OZ PASTE

  • Mfr # JME USA 101 + 63134999028 + 32160015980
  • Zoro # G723363229
product price: 
$
3,007.99
/ea
Free Shipping & Returns

Key Features

Cutting Depth - Maximum
2 in
Carbide Annular Cutter Capacity - Maximum
1 1/2 in
Drill Point Pressure
2,000 lb
Maximum Working Speed
480 RPM
Drill Travel
2 9/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JME USA 101 + 63134999028 + 32160015980
Zoro #
G723363229
UPC #
-
Country of Origin
Multiple

Dimensions

Cutting Depth - Maximum
2 in
Overall Height
17 3/4 in
Chuck Size
3/4 in
Cord Length
12.5 ft
Fits Chest Size
2 Position Tool Less Feed Handle, Magnet Circuitry Prevents Drill Motor from Starting on Non Ferrous Material or Ferrous Material that is Too Thin to Allow Proper Magnetic Adhesion and will also Shut Motor Down if Magnet Should Break Free from the Work

Details

Carbide Annular Cutter Capacity - Maximum
1 1/2 in
Drill Point Pressure
2,000 lb
Maximum Working Speed
480 RPM
Drill Travel
2 9/16 in
Number of Pieces
3
Twist Drill Capacity - Maximum
1/2 in
Minimum Working Speed
480 RPM
Tapping Compatible
Not Tapping Compatible
Voltage
120V AC
Spindle Taper
3/4 in
Tool Series
Slugger by Fein
Coolant System
Yes
Application
Drilling
Phase
Single-Phase
Includes
Cutter Set, Cutter Shield, Paste, Safety Strap, Storage Case
Tool Weight
31.7 lb
Magnetic Force
9,000 N
Chuck Style
Weldon
Maximum Core Bit Compatibility
1 1/2 in
Power Source
Corded
Reversible
Forward Only
High Speed Steel Annular Cutter Capacity - Maximum
1 1/2 in
Item
Drill Press Kit
Minimum Spindle Speed
480 RPM
Tool Style
Compact
Magnet Type
Electric
Current
11.5 A
Base Type
Magnetic
Features
2 Position Tool Less Feed Handle, Magnet Circuitry Prevents Drill Motor from Starting on Non Ferrous Material or Ferrous Material that is Too Thin to Allow Proper Magnetic Adhesion and will also Shut Motor Down if Magnet Should Break Free from the Work
Maximum Spindle Speed
480 RPM
Spindle Travel
2 in
Number of Spindle Speeds
1
Plug Type
Two-Prong
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Drill Press Kit, Magnet Type Electric, Drill Travel 2 9/16 in, Maximum Spindle Speed 480 RPM, Minimum Spindle Speed 480 RPM, Current 11.5 A, Phase Single-Phase, Spindle Taper 3/4 in, Chuck Size 3/4 in, Chuck Style Weldon, Drill Point Pressure 2,000 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Compact, Tapping Compatible Not Tapping Compatible, Cord Length 12.5 ft, Plug Type Two-Prong

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews