Zoro Homepage

Swiv Cl Meter TRMS

  • Mfr # SC640

  • Zoro # G612932642


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Safety Rating
CAT III 600V
Jaw Opening
1.2 in
Battery Size
9V
Includes
9V Battery, ADLS2 Deluxe Silicone Lead Set With Gold Plated Tips and Removable Sheath, ANC7 Padded Case, ASA2 Short Alligator Lead Extensions, ATB1 Wrap Tab Type K Thermocouple, SC640 Meter, Velcro Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC640
Zoro #
G612932642
UPC #
872641003067
Country of Origin
Taiwan, Province of China

Dimensions

Battery Size
9V
Manufacturers Warranty Length
1 yr
Overall Height
247 mm
Overall Width
79 mm

Description

Digital Clamp Meter, Safety Rating CAT III 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 400 A, Maximum AC Voltage Measurement 600 V, Maximum DC Current Measurement 500 uA, Maximum DC Voltage Measurement 600 V, IP Rating Not Rated, Parameters Measured AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature, Intrinsically Safe No, Data Logging Yes, Thermal Imaging No, Removable Screen No, Bluetooth Compatible No, Jaw Opening 1.2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.