Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Drum Pump, Pneumatic, DEF, Size 1 In

  • Mfr # FRAP32V

  • Zoro # G2522475


product price: $427.99
/ea
Free Shipping & Returns

Key Features

For Media Type
Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, DEF, Diesel Fuel, Ethylene Glycol, Glycerin, Hydraulic Oil, Kerosene, Motor Oil, Stoddard Solvent, Windshield Washer Fluid
For Container Size
55 gal
Max. Flow Rate
30 gpm
Max. Viscosity
50 SUS
Diesel Exhaust Fluid Compatible
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRAP32V
Zoro #
G2522475
UPC #
089404215029
Country of Origin
United Kingdom

Dimensions

For Container Size
55 gal
Inlet Size
1"
Suction Tube Length
19-3/4 in to 35-1/2 in
Air Inlet Size
1/4 in BSP
Spout Connection Size
3/4 in
Overall Length
10 in
Spout Length
1 in
Height Above Container
13 in
Air Outlet Size
3/4 in
Bung Connection Dia.
2 in

Details

Item
Air Operated Drum Pump
For Media Type
Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, DEF, Diesel Fuel, Ethylene Glycol, Glycerin, Hydraulic Oil, Kerosene, Motor Oil, Stoddard Solvent, Windshield Washer Fluid
Max. Flow Rate
30 gpm
Max. Viscosity
50 SUS
Diesel Exhaust Fluid Compatible
Yes
Wetted Materials
Flourocarbon, Polypropylene, Stainless Steel
Includes Suction Tube
Yes
For Use With
DEF, Gear Lube, Hydraulic Oils, Light Oils
Discharge Tube Outlet ID
3/4 in
Discharge Tube Outlet OD
7/8 in
Max. Flow GPM
6.5 gpm
Delivers
6.5gpm
Includes
Telescoping Suction Tube
Type
Pneumatic Piston
Max. Air Inlet (PSI)
100
Seal Material
Fluorocarbon
Adapter Material
Polypropylene
Metered
No
Suction Tube Material
Polypropylene
Features
Also compatilble with engine oil, hydraulic oil, mild acids, water, anti-freeze, diesel, pariffin and degreasers
Self-Priming
Yes
Includes Bung Adapter
Yes
Pump Connection ID
1 in
Variable Speed
No
Min. Air Pressure
30 psi
Not Recommended Chemicals
Discharge Connection Type
Hose Barb
Pump Connection Type
FNPT
Housing Material - Pumps
Polypropylene
Max. Head Pressure
50 psi
Spout Material
Polyproplyene
Power Source
Air
Max. Oil Flow
4 gpm
Noise Level
74 db
Pump Connection OD
1 1/8 in
Includes Nozzle
No
Food Grade
No
Spout Connection Type
Hose Barb
Includes Spout
Yes
Includes Discharge Hose
No
Compatible Chemicals
Antifreeze (Coolant), Automatic Transmission Fluid, Biodiesel, Brake Fluid, DEF, Diesel Fuel, Ethylene Glycol, Glycerin, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Kerosene, Motor Oil, Stoddard Solvent (Mineral Spirits), Windshield Washer Fluid
Max. Air Pressure
100 psi
Suction Tube ID
1 in
Max. Fluid Temp.
120 Degrees F
Runs Dry
Yes
For Container Type
Drum
Suction Tube OD
1 1/8 in
Explosion Proof
No
Gear Lube
NT
Adapter Connection Type
MNPT
Max. Head - Pumps
6 ft
Pump Ratio
1:1

Description

Air Drum Pump, Max. Air Pressure 100 psi, Spout Connection Size 3/4 in, Suction Tube Material Polypropylene, Self-Priming Yes, Overall Length 10 in, Explosion Proof No, Discharge Connection Type Hose Barb, Spout Length 1 in, Food Grade No, Thermal Protection Not Applicable, Air Outlet Size 3/4 in, Bung Connection Dia. 2 in, Air Consumption 10 cfm, Hose Length Not Applicable, Variable Speed No, Includes Discharge Hose No, Noise Level 74 dB, Max. Viscosity 50 SUS, Adapter Connection Type MNPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.