Zoro Homepage

Electric Operated Drum Pump, 12VDC, 8 Max. Flow Rate , 1/4 HP, 3/4" Inlet

  • Mfr # DF012N

  • Zoro # G5510491


product price: $361.99
/ea
Free Shipping & Returns

Key Features

For Use With
Diesel Exhaust Fluid
Includes
(2) 1 in BSPP x 3/4 in Hose Barb 90 Degrees Elbows, (2) 1 in BSPP x 3/4 in Hose Barb Straight Fittings, (4) Worm Gear Hose Clamps
Max. Viscosity
40 cps
Motor Type
DC Permanent Magnet
Power Source
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DF012N
Zoro #
G5510491
UPC #
089404245842
Country of Origin
United States

Dimensions

Outlet Size
3/4"
Cord Length
72 in
Overall Width
7-13/64"
Overall Length
15 1/4 in
Inlet Size
3/4"
Manufacturers Warranty Length
2 yr.
Overall Height
7-13/64"
Height Above Container
2 1/2 in
For Container Size
55 gal, 275 gal, 330 gal

Details

For Use With
Diesel Exhaust Fluid
Item
Electric Operated Drum Pump
Includes
(2) 1 in BSPP x 3/4 in Hose Barb 90 Degrees Elbows, (2) 1 in BSPP x 3/4 in Hose Barb Straight Fittings, (4) Worm Gear Hose Clamps
Max. Viscosity
40 cps
Motor Type
DC Permanent Magnet
Power Source
Electric
Wetted Materials
EPDM, Nylon, Santoprene, Stainless Steel
Voltage
12VDC
Motor Enclosure
TE
Metered
No
Motor RPM
2,800 RPM
Shaft Material
Stainless Steel
Suction Lift
6 ft.
Max. Liquid Temp.
140 Degrees F
Self-Priming
Yes
Bearing Type
Ball
Inlet
3/4" MBSPP
Max. Pressure
38 psi
HP
1/4
Adapter Type
3/4" HB
Features
Integral Pulsation Dampener, Smooth Flow
Gasket Material
EPDM
Duty
Intermittent
Max. GPM for Water
8
Pump Body Material
Stainless Steel
Max. Temp.
140 Degrees F
Application
Dispensing Diesel Fuel
Phase
1
Pressure Range
38 psi
Max. Head
16 ft.
Duty Cycle
Intermittent
RPM
2800
Pump Design
Rugged Multi-Diaphragm
Housing Material
EPDM, Nylon, Santoprene(TM), Stainless Steel
GPM
8
Seal Type
O-ring
Adapter Material
Nylon
Bypass Valve
Internal
Seal Material
EPDM
Amps
22.0
Max. Specific Gravity
1.1
Type
Electric
Agency Compliance
ETL
Min. Fluid Temp.
15 Degrees F
Includes Bung Adapter
No
Runs Dry
Yes
Discharge Tube Outlet OD
1 in
Number of Phases
1
Compatible Chemicals
DEF
Pump Connection Type
BSP
Max. Head Pressure
38 psi
Max. Flow Rate
10 gpm
Suction Tube Material
EPDM
Suction Tube OD
1 in
Noise Level
80 db
For Container Type
Drum, Tote
Motor HP
1/4 hp
Full Load Amps
22.0 A
For Media Type
DEF
Discharge Tube Outlet ID
3/4 in
Includes Nozzle
No
Includes Discharge Hose
No
Food Grade
No
Pump Connection ID
3/4 in
Pump Connection OD
1 in
Housing Material - Pumps
Polypropylene
Variable Speed
No
Not Recommended Chemicals
Diesel Exhaust Fluid Compatible
Yes
Includes Suction Tube
Yes
Max. Head - Pumps
30 ft
Max. Fluid Temp.
120 Degrees F
Discharge Connection Type
BSP
Gear Lube
NT
Rated Voltage
12V DC
Max. Outlet Pressure
38 psi
Grease
NT

Description

Electric Drum Pump, Max. Head Pressure 38 psi, Max. Outlet Pressure 38 psi, For Use With Diesel Exhaust Fluid, Rated Voltage 12 V DC, Plug Type Type B, Pump Connection ID 3/4 in, Suction Tube OD Not Applicable, Hose Length Not Applicable, Suction Tube Length Not Applicable, Cord Length 72 in, Includes Bung Adapter No, Runs Dry Yes, Nozzle Operation Not Applicable, Power Source Corded Electric, Variable Speed No, Includes Discharge Hose No, Self-Priming Yes, Compatible Chemicals DEF

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.