Fuel Transfer Pump, 12V DC, 13 gpm Max. Flow Rate , 1/4 HP, Polypropylene, 1 in NPT Inlet

  • Mfr # SS435BX675

  • Zoro # G4316061


product price: $1,506.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V DC
Application
Agricultural; Industrial Chemicals and Lubricants
HP
1/4
Housing Material
Polypropylene
GPM
13 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS435BX675
Zoro #
G4316061
UPC #
089404213452
Country of Origin
United States

Dimensions

Inlet Size
1 in NPT
Overall Height
6 1/4 in
Pump Mount Size
2 in
Hose Length
12 ft
Hose Dia.
1 in
Overall Width
14 in
Overall Length
8 3/4 in
Manufacturers Warranty Length
5 yr
Outlet Size
1 in NPT
Power Cord Length
20 ft
Cord Length
20 ft
Suction Tube Length
108 in
Hose Outside Dia.
1 in

Details

Voltage
12V DC
Application
Agricultural; Industrial Chemicals and Lubricants
HP
1/4
Housing Material
Polypropylene
GPM
13 gpm
Seal Material
EPDM
RPM
2600
Pump Design
Santoprene Diaphragm
Self-Priming
No
Seal Type
O-ring
Max. Viscosity
30 SUS
Item
Fuel Transfer Pump
For Use With
Fertilizers, Mild Acid, Pesticides, Water
Bypass Valve
No
Nozzle Material
Polypropylene
Bearing Type
Ball
Includes
Air-Sensing Meter, Chemical Fittings, Norwesco(R) Anti-drip Nozzle Tip, Polypropylene Nozzle, Suction Hose
Nozzle Type
Manual
Pressure Range
15 psi
Features
Automatically Goes Neutral, Glass-Reinforced Polypropylene Pump Housing, Spring Driven Configuration
Metered
Yes
Transfer Pump Application
Agriculture, Construction, Farming
Duty Cycle
30 Minutes On/30 Minutes Off
Compatible Fluids
Fertilizers, Mild Acid, Pesticides, Water
Motor Type
Permanent Magnet
Motor RPM
2,600 RPM
Housing Material - Pumps
Polypropylene
Meter Type
Digital
Includes Suction Tube
Yes
Includes Discharge Hose
Yes
For Media Type
Fertilizers, Herbicides, Mild Acid, Pesticides, Water
Hose Tube Material
EPDM
Compatible Chemicals
Fertilizers, Herbicides, Mild Acid, Pesticides, Water
Power Source
Electric
Suction Tube Material
EPDM
Max. Flow Rate
13 gpm
Thermal Protection
Yes
Nozzle Operation
Manual
Max. Outlet Pressure
15 psi
Rated Voltage
12V DC
Includes Nozzle
Yes
Motor HP
1/4 hp

Description

Electric Drum Pump, Max. Outlet Pressure 15 psi, For Use With Fertilizers, Mild Acid, Pesticides, Water, Rated Voltage 12 V DC, Plug Type Not Applicable, Pump Connection ID 1 in, Suction Tube OD 1 3/8 in, Hose Length 12 ft, Suction Tube Length 108 in, Cord Length 20 ft, Includes Bung Adapter Yes, Nozzle Operation Manual, Thermal Protection Yes, Power Source Corded Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.