Fuel Transfer Pump, 12V DC, 15 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in MNPT Inlet

  • Mfr # FR1211H

  • Zoro # G4988094


product price: $722.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V DC
Application
Farming; Construction
HP
1/4
Housing Material
Cast Iron
GPM
15 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FR1211H
Zoro #
G4988094
UPC #
089404223109
Country of Origin
United States

Dimensions

Inlet Size
1 in MNPT
Hose Length
12 ft
Suction Tube Length
40 in
Outlet Size
1 in FNPT
Manufacturers Warranty Length
2 yr
Overall Height
18 in
Hose Dia.
3/4 in
Overall Length
18 1/4 in
Overall Width
18 5/8 in
Power Cord Length
18 ft
Cord Length
18 ft
Hose Outside Dia.
3/4 in
For Container Size
275 gal

Details

Voltage
12V DC
Application
Farming; Construction
HP
1/4
Housing Material
Cast Iron
GPM
15 gpm
Seal Material
Carbon, Ceramic
RPM
2600
Pump Design
Rotary Vane
Self-Priming
Yes
Seal Type
O-ring
Max. Viscosity
39.5 SUS
Item
Fuel Transfer Pump
Pressure Range
0 psi to 16 psi
Bearing Type
Sealed Ball
Amps AC
4.9
Bypass Valve
Internal
Includes
Cable, Discharge Hose, Meter, Nozzle
Duty Cycle
30 Minutes On/30 Minutes Off
Metered
Yes
Nozzle Type
Manual
For Use With
Bio-Diesal up to B20 E15. Kerosene, Diesel, Gasoline
Nozzle Material
Aluminum
Standards
UL/cUL Motor
Transfer Pump Application
Agriculture, Construction, Farming
Features
Explosion Proof Motor, Thermal Overload Protection
Compatible Fluids
Biodiesel up to B20, Diesel, E15, Gasoline, Kerosene
Motor Enclosure
Explosion Proof
Agency Compliance
cULus
Wetted Materials
Buna-N, Ceramic, Cork, Stainless Steel, Steel, Thermoset, Viton
Motor Type
Permanent Magnet
Max. Head - Pumps
37 ft
Housing Material - Pumps
Cast Iron
Motor RPM
2,600 RPM
Pump Connection Type
NPT
Explosion Proof
Yes
Thermal Protection
Yes
Rated Voltage
12V DC
Includes Nozzle
Yes
Mount Type
Bung
Includes Suction Tube
Yes
Max. Outlet Pressure
16 psi
For Media Type
Biodiesel, Diesel, Ethanol, Gasoline, Kerosene, Mineral Spirits
Meter Type
Mechanical
Meter Unit Of Measure
Gallons
Motor HP
1/4 hp
Nozzle Operation
Manual
Full Load Amps
26.0 A
Discharge Connection Type
NPT
Nozzle Fluid Compatibility
Diesel
Runs Dry
Yes
Power Source
Electric
Compatible Chemicals
Biodiesel, Diesel, Ethanol, Gasoline, Kerosene, Mineral Spirits
Includes Discharge Hose
Yes
Max. Head Pressure
16 psi
Max. Flow Rate
15 gpm

Description

The FR1211H model is a 12V DC, 15 GPM, heavy-duty fuel transfer pump. This pump and accessory bundle comes complete with a meter, hose, nozzle, suction pipe, and installation components.


•Cast-Iron Construction — heavy-duty, cast-iron construction provides unmatched durability, withstanding the harshest conditions out in the field or at the job site
•Reliable Performance — Fill-Rite’s trusted rotary vane pump technology delivers 15 gallons per minute, perfect for filling equipment with fuel tanks from 15–60 gallons
•Mobile Tanks — powered by a 12V motor and equipped with a 2-inch bung mount, this pump is ideal for wiring to 12-volt batteries and installing onto transfer tanks in truck beds
•Fluid Compatibility — designed for daily use with gasoline, diesel, ethanol blends up to E15, biodiesel blends up to B20, kerosene, and mineral spirits
•Easy Installation — adjustable electrical junction box rotates 180-degree for easier wiring and more flexible installations in tight spaces
•Long Life — thermally-protected motor prevents overheating, ensuring your pump performs for years worry-free
•Equipment Safeguard — built-in mesh strainer filters out particulates in your fuel, preventing damage to your equipment
•Reliable On-Off Switch — on-off switch lever features a robust metal stopping arm, preventing premature failure from repeated use

Restrictions

Hazardous material
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.