Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Transfer Pump, 12V DC, 15 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in NPT Inlet

  • Mfr # FR1210HA1

  • Zoro # G4315748


product price: $582.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V DC
Application
Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
HP
1/4
Housing Material
Cast Iron
GPM
15 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR1210HA1
Zoro #
G4315748
UPC #
089404224175
Country of Origin
United States

Dimensions

Inlet Size
1 in NPT
Overall Length
11 in
Hose Dia.
1 in
Pump Mount Size
2 in
Power Cord Length
20 ft
Outlet Size
3/4 in NPT
Overall Height
8 in
Suction Tube Length
33 3/4 in
Hose Length
12 ft
Overall Width
13 in
Manufacturers Warranty Length
2 yr
Cord Length
18 ft
Hose Outside Dia.
3/4 in
For Container Size
275 gal

Details

Voltage
12V DC
Application
Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
HP
1/4
Housing Material
Cast Iron
GPM
15 gpm
Seal Material
Carbon
RPM
2600
Pump Design
Rotary Vane
Self-Priming
Yes
Seal Type
Mechanical
Max. Viscosity
39.5 SUS
Item
Fuel Transfer Pump
Compatible Fluids
Biodiesel up to B20, Diesel, E15, Gasoline, Kerosene
Pressure Range
0 psi to 16 psi
Bypass Valve
Yes
For Use With
Bio-Diesel up to B20 E15. Kerosene, Diesel, Gasoline
Metered
No
Bearing Type
Sealed Ball
Nozzle Type
Automatic
Duty Cycle
30 Minutes On/30 Minutes Off
Nozzle Material
Aluminum
Standards
UL Listed
Transfer Pump Application
Agriculture, Construction, Farming
Features
Iron Rotor with Carbon Rotary Vanes, Pressure Relief Valve, Self Priming
Includes
Cable, Discharge Hose, Nozzle
Wetted Materials
Buna-N, Ceramic, Cork, Stainless Steel, Steel, Thermoset, Viton
Agency Compliance
cULus
Motor Type
Permanent Magnet
Housing Material - Pumps
Cast Iron
Motor RPM
2,600 RPM
Max. Head - Pumps
37 ft
Power Source
Electric
Includes Suction Tube
Yes
For Media Type
Biodiesel, Diesel, Ethanol, Gasoline, Kerosene, Mineral Spirits
Discharge Connection Type
NPT
Compatible Chemicals
Biodiesel, Diesel, Ethanol, Gasoline, Kerosene, Mineral Spirits
Max. Flow Rate
15 gpm
Includes Nozzle
Yes
Motor HP
1/4 hp
Full Load Amps
26.0 A
Mount Type
Bung
Includes Discharge Hose
Yes
Nozzle Fluid Compatibility
Diesel
Pump Connection Type
NPT
Nozzle Operation
Automatic
Thermal Protection
Yes
Rated Voltage
12V DC
Max. Outlet Pressure
16 psi
Max. Head Pressure
16 psi
Runs Dry
Yes

Description

The FR1210HA1 model is a 12V DC, 15 GPM, heavy-duty fuel transfer pump. This pump and accessory bundle comes complete with a hose, nozzle, suction pipe, and installation components.


•Cast-Iron Construction — heavy-duty, cast-iron construction provides unmatched durability, withstanding the harshest conditions out in the field or at the job site
•Reliable Performance — Fill-Rite’s trusted rotary vane pump technology delivers 15 gallons per minute, perfect for filling equipment with fuel tanks from 15–60 gallons
•Mobile Tanks — powered by a 12V motor and equipped with a 2-inch bung mount, this pump is ideal for wiring to 12-volt batteries and installing onto transfer tanks in truck beds
•Fluid Compatibility — designed for daily use with gasoline, diesel, ethanol blends up to E15, biodiesel blends up to B20, kerosene, and mineral spirits
•Easy Installation — adjustable electrical junction box rotates 180-degree for easier wiring and more flexible installations in tight spaces
•Long Life — thermally-protected motor prevents overheating, ensuring your pump performs for years worry-free
•Equipment Safeguard — built-in mesh strainer filters out particulates in your fuel, preventing damage to your equipment
•Reliable On-Off Switch — on-off switch lever features a robust metal stopping arm, preventing premature failure from repeated use

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.