Fuel Transfer Pump, 24V DC, 15 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in MNPT Inlet

  • Mfr # FR2411H

  • Zoro # G6459153


product price:  $818.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC
Application
Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
HP
1/4
Housing Material
Cast Iron
GPM
15 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR2411H
Zoro #
G6459153
UPC #
089404223130
Country of Origin
United States

Dimensions

Inlet Size
1 in MNPT
Overall Width
10 in
Suction Tube Length
40 in
Hose Length
12 ft
Outlet Size
1 in FNPT
Overall Length
15 in
Power Cord Length
18 ft
Overall Height
11 in
Manufacturers Warranty Length
2 yr
Hose Dia.
3/4 in
Cord Length
18 ft
For Container Size
275 gal
Hose Outside Dia.
3/4 in

Details

Voltage
24V DC
Application
Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
HP
1/4
Housing Material
Cast Iron
GPM
15 gpm
Seal Material
Carbon, Ceramic
RPM
2600
Pump Design
Rotary Vane
Self-Priming
Yes
Seal Type
O-ring
Max. Viscosity
39.5 SUS
Item
Fuel Transfer Pump
Bypass Valve
Internal
Nozzle Material
Aluminum
Pressure Range
0 psi to 16 psi
Duty Cycle
30 Minutes On/30 Minutes Off
Includes
Cable, Discharge Hose, Meter, Nozzle
Compatible Fluids
Biodiesel up to B20, Diesel, E15, Gasoline, Kerosene
Features
Explosion Proof Motor, Thermal Overload Protection
Standards
UL/cUL Motor
Nozzle Type
Manual
Metered
Yes
Amps AC
30
Transfer Pump Application
Agriculture, Construction, Farming
Bearing Type
Sealed Ball
For Use With
Bio-Diesal up to B20 E15. Kerosene, Diesel, Gasoline
Wetted Materials
Buna-N, Ceramic, Cork, Stainless Steel, Steel, Thermoset, Viton
Motor Enclosure
Explosion Proof
Motor Type
Permanent Magnet
Agency Compliance
cULus
Max. Head - Pumps
37 ft
Housing Material - Pumps
Cast Iron
Motor RPM
4,000 RPM
Max. Outlet Pressure
16 psi
Motor HP
1/4 hp
Meter Unit Of Measure
Gallons
Includes Suction Tube
Yes
Full Load Amps
15.0 A
Pump Connection Type
NPT
Includes Discharge Hose
Yes
Max. Flow Rate
15 gpm
Mount Type
Bung
Max. Head Pressure
16 psi
Explosion Proof
Yes
Meter Type
Mechanical
Power Source
Electric
Thermal Protection
Yes
For Media Type
Biodiesel, Diesel, Ethanol, Gasoline, Kerosene, Mineral Spirits
Discharge Connection Type
NPT
Includes Nozzle
Yes
Compatible Chemicals
Biodiesel, Diesel, Ethanol, Gasoline, Kerosene, Mineral Spirits
Rated Voltage
24V DC
Nozzle Operation
Manual
Runs Dry
Yes
Nozzle Fluid Compatibility
Diesel

Description

Fuel Transfer Pump, Max. Head Pressure 16 psi, Max. Outlet Pressure 16 psi, For Use With Bio-Diesal up to B20 E15. Kerosene, Diesel, Gasoline, Rated Voltage 24V DC, Hose Length 12 ft, Suction Tube Length 40 in, Cord Length 18 ft, Runs Dry Yes, Nozzle Operation Manual, Thermal Protection Yes, Power Source Electric, Includes Discharge Hose Yes, Self-Priming Yes, Compatible Chemicals Biodiesel, Diesel, Ethanol, Gasoline, Kerosene, Mineral Spirits, Discharge Connection Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.