Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 HP Polypropylene Magnetic Drive Pump 115V 1" FNPT

  • Mfr # DB5.5P-E-M622

  • Zoro # G7566133


product price: $637.99
/ea
Free Shipping & Returns

Key Features

HP
1/2 hp
Voltage
115
Inlet
1 in FNPT
Outlet
3/4 in MNPT
Max. Head
29 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB5.5P-E-M622
Zoro #
G7566133
UPC #
-
Country of Origin
United States

Dimensions

Length
14 1/16 in
Width
7 5/8 in
Height
7 7/16 in
Cord Length
12 ft
Discharge Pipe Size
3/4 in
Intake Pipe Size
1 in
Overall Width
7.6 in
Overall Height
7.4 in
Overall Length
14.1 in
Manufacturers Warranty Length
5 yr

Details

Item
Magnetic Drive Pump
HP
1/2 hp
Voltage
115
Inlet
1 in FNPT
Outlet
3/4 in MNPT
Max. Head
29 ft
Operating Pressure
12.6 psi
Housing Material
Polypropylene
Full Load Amps
4.6
GPM of Water @ 15 Ft. of Head
25 gpm
GPM of Water @ 24 Ft. of Head
17 gpm
Gasket Material
EPDM
Bearing Type
Radial, Thrust
Max. Viscosity
150 CPS
GPM of Water @ 3 Ft. of Head
30 gpm
GPM of Water @ 18 Ft. of Head
22 gpm
Impeller Material
Polypropylene
Cord Type
18-3 STW with NEMA 5-15P Plug
GPM of Water @ 6 Ft. of Head
30 gpm
Mounting
Close Coupled
Application
Acids, Caustics, DI-Water, Plating Solutions, Sodium Hydroxide
Motor Type
Permanent Split Capacitor
Max. Specific Gravity
1.8
Motor Enclosure
Totally Enclosed Fan Cooled
Design
Centrifugal
Series
DB5.5
GPM of Water @ 9 Ft. of Head
28 gpm
Specific Gravity (Maximum)
1.8
Horsepower (Maximum)
1/2 hp
Phase
Single
Operating Pressure (Maximum)
12.6 psi
Flow Rate @ 15 ft of Head (Maximum)
25 gpm
Flow Rate @ 24 ft of Head (Maximum)
17 gpm
Chemical Compatibility
Deionized Water
Motor Mounting Type
Horizontal
Full Load Current
4.6 A
Intake Pipe Type
FNPT
Flow Rate @ 9 ft of Head (Maximum)
28 gpm
Motor Speed (Maximum)
3,450 RPM
Priming
Manual
Feet of Head (Maximum)
31 ft
Discharge Pipe Type
MNPT
Flow Rate @ 3 ft of Head (Maximum)
30 gpm
Flow Rate @ 6 ft of Head (Maximum)
30 gpm
Mounting Orientation
Horizontal
Media Temperature (Maximum)
180 Degrees F
Flow Rate @ 18 ft of Head (Maximum)
22 gpm
Viscosity (Maximum)
150 cps
Nameplate Voltage
115V AC

Description

Magnetic Drive Pump, Chemical Compatibility Deionized Water, Discharge Pipe Size 3/4 in, Discharge Pipe Type MNPT, Feet of Head (Maximum) 31 ft, Flow Rate @ 3 ft of Head (Maximum) 30 gpm, Flow Rate @ 6 ft of Head (Maximum) 30 gpm, Flow Rate @ 9 ft of Head (Maximum) 28 gpm, Flow Rate @ 15 ft of Head (Maximum) 25 gpm, Flow Rate @ 24 ft of Head (Maximum) 17 gpm, Flow Rate @ 50 ft of Head (Maximum) Not Applicable, Horsepower (Maximum) 1/2 hp, Intake Pipe Size 1 in, Intake Pipe Type FNPT

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.