2 HP PP Magnetic Drive Pump 208-230/460V 1-1/2" FNPT

  • Mfr # SP11P-M215

  • Zoro # G2926463


product price:  $3,246.99
/ea
Free Shipping & Returns

Key Features

HP
2 hp
Voltage
208-230/460
Inlet
1-1/2 in FNPT
Outlet
1-1/2 in MNPT
Max. Head
68 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP11P-M215
Zoro #
G2926463
UPC #
-
Country of Origin
United States

Dimensions

Length
24 39/64 in
Width
9 23/32 in
Height
11 1/8 in
Intake Pipe Size
1 1/2 in
Overall Height
11.1 in
Overall Width
9.7 in
Discharge Pipe Size
1 1/2 in
Manufacturers Warranty Length
5 yr
Overall Length
24.6 in

Details

Item
Magnetic Drive Pump
HP
2 hp
Voltage
208-230/460
Inlet
1-1/2 in FNPT
Outlet
1-1/2 in MNPT
Max. Head
68 ft
Operating Pressure
29 psi
Housing Material
Polypropylene
Design
Centrifugal
Max. Specific Gravity
1.2
GPM of Water @ 18 Ft. of Head
105 gpm
Gasket Material
Viton
Series
SP11
Impeller Material
Polypropylene
Application
Highly Corrosive Chemicals
Motor Enclosure
Totally Enclosed Fan Cooled
GPM of Water @ 40 Ft. of Head
85 gpm
Bearing Type
Radial, Thrust
GPM of Water @ 50 Ft. of Head
70 gpm
GPM of Water @ 6 Ft. of Head
105 gpm
Motor Type
Induction
Mounting
Horizontal
Full Load Amps
5.75-5.40/2.70
GPM of Water @ 3 Ft. of Head
105 gpm
GPM of Water @ 15 Ft. of Head
105 gpm
GPM of Water @ 24 Ft. of Head
100 gpm
Max. Viscosity
50 CPS
GPM of Water @ 9 Ft. of Head
105 gpm
Nameplate Voltage
208-230/460V AC
Discharge Pipe Type
MNPT
Flow Rate @ 9 ft of Head (Maximum)
105 gpm
Intake Pipe Type
FNPT
Phase
Three
Flow Rate @ 24 ft of Head (Maximum)
100 gpm
Viscosity (Maximum)
50 cps
Media Temperature (Maximum)
180 Degrees F
Operating Pressure (Maximum)
29 psi
Motor Mounting Type
Horizontal
Flow Rate @ 40 ft of Head (Maximum)
85 gpm
Priming
Self-Priming
Flow Rate @ 18 ft of Head (Maximum)
105 gpm
Mounting Orientation
Horizontal
Flow Rate @ 15 ft of Head (Maximum)
105 gpm
Horsepower (Maximum)
2 hp
Flow Rate @ 50 ft of Head (Maximum)
70 gpm
Flow Rate @ 6 ft of Head (Maximum)
105 gpm
Full Load Current
5.75-5.4/2.7 A
Flow Rate @ 3 ft of Head (Maximum)
105 gpm
Motor Speed (Maximum)
3,450 RPM
Specific Gravity (Maximum)
1.8
Chemical Compatibility
Deionized Water
Feet of Head (Maximum)
68 ft

Description

Magnetic Drive Pump, Chemical Compatibility Deionized Water, Discharge Pipe Size 1 1/2 in, Discharge Pipe Type MNPT, Feet of Head (Maximum) 68 ft, Flow Rate @ 3 ft of Head (Maximum) 105 gpm, Flow Rate @ 6 ft of Head (Maximum) 105 gpm, Flow Rate @ 9 ft of Head (Maximum) 105 gpm, Flow Rate @ 15 ft of Head (Maximum) 105 gpm, Flow Rate @ 24 ft of Head (Maximum) 100 gpm, Flow Rate @ 50 ft of Head (Maximum) 70 gpm, Horsepower (Maximum) 2 hp, Intake Pipe Size 1 1/2 in, Intake Pipe Type FNPT

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.