3/4 HP PVDF Magnetic Drive Pump 208-230/460V 1-1/2" FNPT

  • Mfr # DB8V-T-M205

  • Zoro # G3140295


product price:  $1,298.43
/ea
Free Shipping & Returns

Key Features

HP
3/4 hp
Voltage
208-230/460
Inlet
1-1/2 in FNPT
Outlet
1 in MNPT
Max. Head
45 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB8V-T-M205
Zoro #
G3140295
UPC #
-
Country of Origin
United States

Dimensions

Length
17 19/64 in
Width
7 1/2 in
Height
8 19/64 in
Overall Width
7.5 in
Discharge Pipe Size
1 in
Overall Height
8.3 in
Overall Length
17.3 in
Manufacturers Warranty Length
5 yr
Intake Pipe Size
1 1/2 in

Details

Item
Magnetic Drive Pump
HP
3/4 hp
Voltage
208-230/460
Inlet
1-1/2 in FNPT
Outlet
1 in MNPT
Max. Head
45 ft
Operating Pressure
19.5 psi
Housing Material
PVDF
GPM of Water @ 3 Ft. of Head
61 gpm
Motor Enclosure
Totally Enclosed Fan Cooled
Gasket Material
Viton
GPM of Water @ 40 Ft. of Head
30 gpm
Max. Specific Gravity
1.5
Bearing Type
Radial, Thrust
Design
Centrifugal
Mounting
Horizontal
Full Load Amps
2.4-2.3/1.15
Series
DB8
GPM of Water @ 18 Ft. of Head
55 gpm
GPM of Water @ 15 Ft. of Head
58 gpm
Impeller Material
PVDF
Motor Type
Induction
GPM of Water @ 9 Ft. of Head
61 gpm
GPM of Water @ 24 Ft. of Head
50 gpm
Application
Acids, DI Water, Plating Solutions, Sodium Hypochlorite
Max. Viscosity
100 cps
GPM of Water @ 6 Ft. of Head
61 gpm
Horsepower (Maximum)
3/4 hp
Motor Speed (Maximum)
3,450 RPM
Flow Rate @ 3 ft of Head (Maximum)
61 gpm
Discharge Pipe Type
MNPT
Viscosity (Maximum)
100 cps
Mounting Orientation
Horizontal
Flow Rate @ 24 ft of Head (Maximum)
50 gpm
Media Temperature (Maximum)
220 Degrees F
Flow Rate @ 15 ft of Head (Maximum)
58 gpm
Flow Rate @ 18 ft of Head (Maximum)
55 gpm
Feet of Head (Maximum)
45 ft
Nameplate Voltage
208-230/460V AC
Flow Rate @ 6 ft of Head (Maximum)
61 gpm
Intake Pipe Type
FNPT
Priming
Manual
Flow Rate @ 40 ft of Head (Maximum)
30 gpm
Chemical Compatibility
Deionized Water
Operating Pressure (Maximum)
19.5 psi
Full Load Current
2.4-2.3/1.15 A
Phase
Three
Flow Rate @ 9 ft of Head (Maximum)
61 gpm
Specific Gravity (Maximum)
1.8
Motor Mounting Type
Horizontal

Description

Magnetic Drive Pump, Chemical Compatibility Deionized Water, Discharge Pipe Size 1 in, Discharge Pipe Type MNPT, Feet of Head (Maximum) 45 ft, Flow Rate @ 3 ft of Head (Maximum) 61 gpm, Flow Rate @ 6 ft of Head (Maximum) 61 gpm, Flow Rate @ 9 ft of Head (Maximum) 61 gpm, Flow Rate @ 15 ft of Head (Maximum) 58 gpm, Flow Rate @ 24 ft of Head (Maximum) 50 gpm, Flow Rate @ 50 ft of Head (Maximum) Not Applicable, Horsepower (Maximum) 3/4 hp, Intake Pipe Size 1 1/2 in, Intake Pipe Type FNPT

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.