Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diaphragm Pump with Drum Kit, Polypropyl

  • Mfr # FT05P-PP-RRPR-N4-K1 KIT

  • Zoro # G215189856


product price: $1,117.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Polypropylene/Santoprene
Diaphragm Material
Santoprene
Includes
Double Diaphragm Pump, Drum Mounting Plate, Adjustable Drop tube for drum insertion, Filter/Regulator, 5 ft reinforced PVC hose, and polypropylene dispensing nozzle with EPDM elastomers
For Use With
Chemicals in drums or IBC's
Inlet/Outlet
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT05P-PP-RRPR-N4-K1 KIT
Zoro #
G215189856
UPC #
-
Country of Origin
United States

Details

Item
Diaphragm Pump with Drum Kit,Polypropyl
Housing Material - Pumps
Polypropylene/Santoprene
Diaphragm Material
Santoprene
Includes
Double Diaphragm Pump, Drum Mounting Plate, Adjustable Drop tube for drum insertion, Filter/Regulator, 5 ft reinforced PVC hose, and polypropylene dispensing nozzle with EPDM elastomers
For Use With
Chemicals in drums or IBC's
Inlet/Outlet
1/2 in
Features
Complete Drum Pump Kit with an air operated diaphragm pump to be mounted to a 55 gal drum or IBC
Bung mounting
Yes
Nozzle
Yes, Polypropylene/EPDM
Hose
Yes, PVC, 5 ft
Filter/Regulator
Yes

Description

Diaphragm Pump with Drum Kit,Polypropyl


  • Allows dispensing chemicals from Drums or IBC's with Air operated pump
  • Pump kit includes integral plate with bung adapter for mounting
  • Adjustable drop tube to ensure dispensing from bottom of container
  • Kit is complete with PVC reinforced Hose and Nozzle for dispensing
  • Kit includes Air Filter/Regulator for air supply

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.