Shop FINISH THOMPSON

Pump

  • Mfr # DB10V-T-B-M207

  • Zoro # G623357557


product price:  $1,963.99
/ea
Free Shipping & Returns

Key Features

Best Efficiency Flow
60 gpm
Best Efficiency Head
44 ft
Housing Material
PVDF
Number of Stages
1
Hazardous Location Class
Class I Division 2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DB10V-T-B-M207
Zoro #
G623357557
UPC #
-
Country of Origin
United States

Dimensions

Impeller Diameter
3 3/4 in
Discharge Diameter
1 1/2 in
Manufacturers Warranty Length
5 yr
Inlet Diameter
1 1/2 in

Details

Best Efficiency Flow
60 gpm
Best Efficiency Head
44 ft
Housing Material
PVDF
Number of Stages
1
Hazardous Location Class
Class I Division 2
Ambient Temperature - Maximum
220 Degrees F
Pump Drive Configuration
Close-Coupled
Flow Rate (Maximum)
94 gpm
Media Temperature - Maximum
220 Degrees F
Item
Magnetic Drive Pump
NPSHr
8 ft of head
Viscosity (Maximum)
150 cps
Specific Gravity (Maximum)
1.8
Horsepower (Maximum)
1 1/2 hp
Priming
Manual
Frequency
50/60 Hz
Motor Enclosure
Totally Enclosed Fan Cooled
Gasket Material
FKM
Pump Design
End Suction
Case Pressure - Maximum
80 psi
Motor Speed (Maximum)
3,450 RPM
Feet of Head (Maximum)
50 ft
Ambient Temperature - Minimum
-20 Degrees F
Mounting Orientation
Horizontal
Shaft Seal Type
Sealless
Discharge Rotation Increments
0 Degrees
Pumping Application
Chemical Transfer, Liquid Transfer
Chemical Compatibility
Motor Design
Three-Phase
Shut Off Pressure - Maximum
21.6 psi
Nameplate Voltage
208-230/460V AC
Phase
Three
Impeller Material
PVDF
Drive Coupling Type
Magnetic Coupling
Media Temperature - Minimum
35 Degrees F
Pump Mounting Style
Base-Mounted, Foot-Mounted
Full Load Current
4.2-3.74/1.87A

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.