Shop FINISH THOMPSON

Wetend Kit

  • Mfr # DB6P-W

  • Zoro # G923358964


product price:  $488.99
/ea
Free Shipping & Returns

Key Features

Best Efficiency Flow
22 gpm
Pump Shaft Rotation Direction
CW
Suction Lift (Maximum)
0 ft
Media Temperature - Maximum
180 Degrees F
Shaft Seal Type
Sealless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DB6P-W
Zoro #
G923358964
UPC #
-
Country of Origin
United States

Dimensions

Sized for Horsepower
33/50 hp
Overall Width
12.03 in
Inlet Diameter
1 in
Overall Length
17.12 in
Manufacturer Warranty Length
5 yr
Overall Height
16.46 in
Impeller Diameter
3 in
Shaft Outside Diameter
3/8 in
Solid Diameter (Maximum)
0.016 in
Discharge Diameter
1 in
Wire Rope Length
17.12 in

Details

Best Efficiency Flow
22 gpm
Pump Shaft Rotation Direction
CW
Suction Lift (Maximum)
0 ft
Media Temperature - Maximum
180 Degrees F
Shaft Seal Type
Sealless
Chemical Compatibility
Pump Housing Material
Polypropylene
Series Family
DB6
Volute Material
Polypropylene
Shaft Material
Ceramic
Best Efficiency Head
25 ft
Pump Drive Configuration
Close-Coupled
Product Type
Wetend Kit
Priming
Manual
Ambient Temperature - Maximum
180 Degrees F
Feet of Head (Maximum)
32 ft
Specific Gravity (Maximum)
1.8
Viscosity (Maximum)
150 cps
Pumping Application
Chemical Transfer, Liquid Transfer
Shaft Seal Material
FKM
NPSHr
8 ft
Compatible with Pump Type
Chemical Transfer Magnetic Drive Pump
Discharge Rotation Increments
0 Degrees
Shut Off Pressure - Maximum
13.8 psi
Motor Speed (Maximum)
3,450 RPM
Impeller Material
Polypropylene
Flow Rate (Maximum)
46 gpm
Compatible with Brand
Finish Thompson
Standards
CE, EN 809, EN ISO 12100

Description

Wetend Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.