Shop FINISH THOMPSON

Wetend Kit

  • Mfr # SP10V-W-T-3

  • Zoro # G823360425


product price:  $2,621.99
/ea
Free Shipping & Returns

Key Features

Pump Shaft Rotation Direction
CW
Shut Off Pressure - Maximum
21.6 psi
Inlet Diameter
1 in
Media Temperature - Maximum
220 Degrees F
Manufacturer Warranty Length
5 yr
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SP10V-W-T-3
Zoro #
G823360425
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
1 in
Manufacturer Warranty Length
5 yr
Discharge Diameter
1 in
Overall Width
12.03 in
Shaft Outside Diameter
3/8 in
Sized for Horsepower
1 13/50 hp
Solid Diameter (Maximum)
0.016 in
Overall Height
16.46 in
Impeller Diameter
3.75 in
Overall Length
21.87 in

Details

Pump Shaft Rotation Direction
CW
Shut Off Pressure - Maximum
21.6 psi
Media Temperature - Maximum
220 Degrees F
Suction Lift (Maximum)
20 ft
Standards
CE, EN 809, EN ISO 12100
Shaft Seal Material
FKM
Compatible with Pump Type
Chemical Transfer Magnetic Drive Pump
Priming
Self-Priming
Pumping Application
Chemical Transfer, Liquid Transfer
Best Efficiency Flow
34 gpm
Pump Housing Material
PVDF
Feet of Head (Maximum)
50 ft
Specific Gravity (Maximum)
1.8
Volute Material
PVDF
Impeller Material
PVFD
Flow Rate (Maximum)
55 gpm
Chemical Compatibility
Pump Drive Configuration
Close-Coupled
Ambient Temperature - Maximum
220 Degrees F
Flow Rate (Minimum)
0.5 gpm
Best Efficiency Head
38 ft
Shaft Seal Type
Sealless
Product Type
Wetend Kit
Compatible with Brand
Finish Thompson
Shaft Material
Ceramic
NPSHr
12 ft
Series Family
SP10
Viscosity (Maximum)
50 cps
Motor Speed (Maximum)
3,450 RPM
Discharge Rotation Increments
0 Degrees

Description

Wetend Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.