Shop FINISH THOMPSON

Pump

  • Mfr # DB10V-T-FF-M207

  • Zoro # G123357972


product price:  $2,229.99
/ea
Free Shipping & Returns

Key Features

Mounting Orientation
Horizontal
Discharge Standard
Flange
NPSHr
8 ft of head
Inlet Diameter
1 1/2 in
Impeller Diameter
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DB10V-T-FF-M207
Zoro #
G123357972
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
1 1/2 in
Impeller Diameter
3 3/4 in
Discharge Diameter
1 1/2 in
Manufacturers Warranty Length
5 yr

Details

Mounting Orientation
Horizontal
Discharge Standard
Flange
NPSHr
8 ft of head
Horsepower (Maximum)
1 1/2 hp
Pump Drive Configuration
Close-Coupled
Ambient Temperature - Minimum
-20 Degrees F
Nameplate Voltage
208-230/460V AC
Pump Design
End Suction
Drive Coupling Type
Magnetic Coupling
Best Efficiency Flow
60 gpm
Hazardous Location Class
Class I Division 2
Case Pressure - Maximum
80 psi
Discharge Rotation Increments
0 Degrees
Impeller Material
PVDF
Housing Material
PVDF
Flow Rate (Maximum)
94 gpm
Motor Design
Three-Phase
Viscosity (Maximum)
150 cps
Frequency
50/60 Hz
Item
Magnetic Drive Pump
Shaft Seal Type
Sealless
Motor Speed (Maximum)
3,450 RPM
Gasket Material
FKM
Motor Enclosure
Totally Enclosed Fan Cooled
Chemical Compatibility
Ambient Temperature - Maximum
220 Degrees F
Feet of Head (Maximum)
50 ft
Best Efficiency Head
44 ft
Phase
Three
Priming
Manual
Specific Gravity (Maximum)
1.8
Shut Off Pressure - Maximum
21.6 psi
Number of Stages
1
Media Temperature - Maximum
220 Degrees F
Media Temperature - Minimum
35 Degrees F
Pumping Application
Chemical Transfer, Liquid Transfer
Pump Mounting Style
Base-Mounted, Foot-Mounted
Full Load Current
4.2-3.74/1.87A
Inlet Standard
Flange

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.