Shop FINISH THOMPSON

Wetend Kit

  • Mfr # DB6HP-W

  • Zoro # G523357909


product price:  $555.99
/ea
Free Shipping & Returns

Key Features

Sized for Horsepower
24/25 hp
Shaft Material
Ceramic
Flow Rate (Minimum)
0.5 gpm
Discharge Diameter
1 in
Viscosity (Maximum)
150 cps
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DB6HP-W
Zoro #
G523357909
UPC #
-
Country of Origin
United States

Dimensions

Sized for Horsepower
24/25 hp
Discharge Diameter
1 in
Solid Diameter (Maximum)
0.016 in
Overall Height
16.46 in
Inlet Diameter
1 in
Manufacturer Warranty Length
5 yr
Overall Length
17.12 in
Impeller Diameter
3.88 in
Shaft Outside Diameter
3/8 in
Overall Width
12.03 in

Details

Shaft Material
Ceramic
Flow Rate (Minimum)
0.5 gpm
Viscosity (Maximum)
150 cps
Feet of Head (Maximum)
54 ft
Pump Housing Material
Polypropylene
Shut Off Pressure - Maximum
23.3 psi
Media Temperature - Maximum
180 Degrees F
NPSHr
11 ft
Product Type
Wetend Kit
Pumping Application
Chemical Transfer, Liquid Transfer
Series Family
DB6H
Compatible with Pump Type
Chemical Transfer Magnetic Drive Pump
Shaft Seal Type
Sealless
Ambient Temperature - Maximum
180 Degrees F
Volute Material
Polypropylene
Priming
Manual
Shaft Seal Material
FKM
Flow Rate (Maximum)
96 gpm
Discharge Rotation Increments
0 Degrees
Specific Gravity (Maximum)
1.8
Best Efficiency Head
44 ft
Standards
CE, EN 809, EN ISO 12100
Best Efficiency Flow
22 gpm
Compatible with Brand
Finish Thompson
Pump Drive Configuration
Close-Coupled
Suction Lift (Maximum)
0 ft
Chemical Compatibility
Impeller Material
Polypropylene
Pump Shaft Rotation Direction
CW
Motor Speed (Maximum)
3,450 RPM

Description

Wetend Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.