Shop FINISH THOMPSON

Pump

  • Mfr # SP15V-T-M209

  • Zoro # G323356683


product price:  $5,296.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Pump Mounting Style
Base-Mounted, Foot-Mounted
Ambient Temperature - Maximum
220 Degrees F
Discharge Diameter
1 1/2 in
Gasket Material
FKM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SP15V-T-M209
Zoro #
G323356683
UPC #
-
Country of Origin
United States

Dimensions

Discharge Diameter
1 1/2 in
Impeller Diameter
5 13/100 in
Inlet Diameter
1 1/2 in
Manufacturers Warranty Length
5 yr

Details

Motor Design
Three-Phase
Pump Mounting Style
Base-Mounted, Foot-Mounted
Ambient Temperature - Maximum
220 Degrees F
Gasket Material
FKM
Pumping Application
Chemical Transfer, Liquid Transfer
Flow Rate (Maximum)
120 gpm
Ambient Temperature - Minimum
-20 Degrees F
Chemical Compatibility
Media Temperature - Minimum
35 Degrees F
Housing Material
PVDF
NPSHr
12 ft of head
Drive Coupling Type
Magnetic Coupling
Motor Speed (Maximum)
3,450 RPM
Case Pressure - Maximum
90 psi
Motor Enclosure
Totally Enclosed Fan Cooled
Mounting Orientation
Horizontal
Phase
Three
Shut Off Pressure - Maximum
38.9 psi
Best Efficiency Head
76 ft
Impeller Material
Polypropylene
Nameplate Voltage
208-230/460V AC
Frequency
50/60 Hz
Shaft Seal Type
Sealless
Hazardous Location Class
Class I Division 2
Number of Stages
1
Media Temperature - Maximum
220 Degrees F
Viscosity (Maximum)
50 cps
Best Efficiency Flow
70 gpm
Discharge Rotation Increments
0 Degrees
Item
Magnetic Drive Pump
Priming
Self-Priming
Full Load Current
8.2-7.34/3.67A
Pump Drive Configuration
Close-Coupled
Specific Gravity (Maximum)
1.8
Feet of Head (Maximum)
90 ft
Horsepower (Maximum)
3 hp
Pump Design
End Suction

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.