Shop FINISH THOMPSON

Wetend Kit

  • Mfr # DB8V-W-T-FF

  • Zoro # G223352518


product price:  $1,130.99
/ea
Free Shipping & Returns

Key Features

Solid Diameter (Maximum)
0.016 in
Flow Rate (Minimum)
5 gpm
Flow Rate (Maximum)
136 gpm
Discharge Rotation Increments
0 Degrees
Shaft Material
Ceramic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DB8V-W-T-FF
Zoro #
G223352518
UPC #
-
Country of Origin
United States

Dimensions

Solid Diameter (Maximum)
0.016 in
Manufacturer Warranty Length
5 yr
Sized for Horsepower
2 7/25 hp
Inlet Diameter
1 1/2 in
Overall Height
16.46 in
Discharge Diameter
1 in
Impeller Diameter
3.63 in
Overall Width
12.03 in
Shaft Outside Diameter
3/8 in
Overall Length
16.96 in
Wire Rope Length
16.96 in

Details

Flow Rate (Minimum)
5 gpm
Flow Rate (Maximum)
136 gpm
Discharge Rotation Increments
0 Degrees
Shaft Material
Ceramic
Chemical Compatibility
Impeller Material
PVFD
Motor Speed (Maximum)
3,450 RPM
Shaft Seal Type
Sealless
Standards
CE, EN 809, EN ISO 12100
Feet of Head (Maximum)
45 ft
Shaft Seal Material
FKM
Pump Shaft Rotation Direction
CW
Volute Material
PVDF
Ambient Temperature - Maximum
220 Degrees F
Priming
Manual
NPSHr
8 ft
Pump Housing Material
PVDF
Product Type
Wetend Kit
Inlet Standard
Flange
Pumping Application
Chemical Transfer, Liquid Transfer
Best Efficiency Head
35 ft
Pump Drive Configuration
Close-Coupled
Compatible with Pump Type
Chemical Transfer Magnetic Drive Pump
Series Family
DB8
Specific Gravity (Maximum)
1.8
Suction Lift (Maximum)
0 ft
Media Temperature - Maximum
220 Degrees F
Compatible with Brand
Finish Thompson
Best Efficiency Flow
38 gpm
Viscosity (Maximum)
150 cps
Shut Off Pressure - Maximum
19.4 psi

Description

Wetend Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.