Shop FINISH THOMPSON

Pump

  • Mfr # DB15P-FF-M209

  • Zoro # G923354171


product price:  $3,139.99
/ea
Free Shipping & Returns

Key Features

Ambient Temperature - Maximum
180 Degrees F
Motor Speed (Maximum)
3,450 RPM
Flow Rate (Maximum)
130 gpm
Ambient Temperature - Minimum
32 Degrees F
Impeller Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DB15P-FF-M209
Zoro #
G923354171
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Impeller Diameter
5 13/100 in
Discharge Diameter
1 1/2 in
Inlet Diameter
2 in

Details

Ambient Temperature - Maximum
180 Degrees F
Motor Speed (Maximum)
3,450 RPM
Flow Rate (Maximum)
130 gpm
Ambient Temperature - Minimum
32 Degrees F
Impeller Material
Polypropylene
Media Temperature - Minimum
35 Degrees F
Discharge Standard
Flange
Drive Coupling Type
Magnetic Coupling
Housing Material
Polypropylene
Motor Design
Three-Phase
Feet of Head (Maximum)
96 ft
Discharge Rotation Increments
0 Degrees
Mounting Orientation
Horizontal
Item
Magnetic Drive Pump
Gasket Material
FKM
Specific Gravity (Maximum)
1.8
Best Efficiency Head
78 ft
Priming
Manual
NPSHr
15 ft
Inlet Standard
Flange
Shaft Seal Type
Sealless
Pump Mounting Style
Base-Mounted, Foot-Mounted
Hazardous Location Class
Class I Division 2
Pump Drive Configuration
Close-Coupled
Chemical Compatibility
Media Temperature - Maximum
180 Degrees F
Case Pressure - Maximum
90 psi
Viscosity (Maximum)
150 cps
Shut Off Pressure - Maximum
41.5 psi
Frequency
50/60 Hz
Motor Enclosure
Totally Enclosed Fan Cooled
Phase
Three
Horsepower (Maximum)
3 hp
Nameplate Voltage
208-230/460V AC
Full Load Current
8.2-7.34/3.67A
Pump Design
End Suction
Pumping Application
Chemical Transfer, Liquid Transfer
Best Efficiency Flow
100 gpm
Number of Stages
1

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.