Shop FINISH THOMPSON

Pump

  • Mfr # DB6HP-B-M227

  • Zoro # G023360997


product price:  $1,256.99
/ea
Free Shipping & Returns

Key Features

Best Efficiency Head
44 ft
Impeller Diameter
3 22/25 in
Chemical Compatibility
Media Temperature - Maximum
180 Degrees F
Priming
Manual
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DB6HP-B-M227
Zoro #
G023360997
UPC #
-
Country of Origin
United States

Dimensions

Impeller Diameter
3 22/25 in
Discharge Diameter
1 in
Inlet Diameter
1 in
Manufacturers Warranty Length
5 yr

Details

Best Efficiency Head
44 ft
Chemical Compatibility
Media Temperature - Maximum
180 Degrees F
Priming
Manual
Case Pressure - Maximum
80 psi
Discharge Rotation Increments
0 Degrees
Phase
Three
Feet of Head (Maximum)
54 ft
Frequency
50/60 Hz
Number of Stages
1
Viscosity (Maximum)
150 cps
Item
Magnetic Drive Pump
Specific Gravity (Maximum)
1.8
Hazardous Location Class
Class I Division 2
Nameplate Voltage
208-230/460V AC
Mounting Orientation
Horizontal
Housing Material
Polypropylene
Ambient Temperature - Maximum
180 Degrees F
Flow Rate (Maximum)
41 gpm
Motor Design
Three-Phase
NPSHr
11 ft
Motor Enclosure
Totally Enclosed Fan Cooled
Pumping Application
Chemical Transfer, Liquid Transfer
Motor Speed (Maximum)
3,450 RPM
Shut Off Pressure - Maximum
23.3 psi
Drive Coupling Type
Magnetic Coupling
Pump Mounting Style
Base-Mounted, Foot-Mounted
Ambient Temperature - Minimum
32 Degrees F
Full Load Current
1.86-1.69/0.84A
Best Efficiency Flow
22 gpm
Shaft Seal Type
Sealless
Gasket Material
FKM
Media Temperature - Minimum
35 Degrees F
Horsepower (Maximum)
1/2 hp
Impeller Material
Polypropylene
Pump Design
End Suction
Pump Drive Configuration
Close-Coupled

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.