Shop FINISH THOMPSON

Wetend Kit

  • Mfr # DB9P-W

  • Zoro # G023353364


product price:  $868.99
/ea
Free Shipping & Returns

Key Features

Chemical Compatibility
Specific Gravity (Maximum)
1.8
Discharge Rotation Increments
0 Degrees
Priming
Manual
Product Type
Wetend Kit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DB9P-W
Zoro #
G023353364
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12.03 in
Shaft Outside Diameter
3/8 in
Solid Diameter (Maximum)
0.016 in
Inlet Diameter
1 in
Sized for Horsepower
5 19/25 hp
Overall Height
16.46 in
Manufacturer Warranty Length
5 yr
Overall Length
17.12 in
Impeller Diameter
4.18 in
Discharge Diameter
1 in

Details

Chemical Compatibility
Specific Gravity (Maximum)
1.8
Discharge Rotation Increments
0 Degrees
Priming
Manual
Product Type
Wetend Kit
Shaft Seal Material
FKM
Standards
CE, EN 809, EN ISO 12100
Volute Material
Polypropylene
Media Temperature - Maximum
180 Degrees F
Pump Drive Configuration
Close-Coupled
Shaft Seal Type
Sealless
Flow Rate (Maximum)
221 gpm
Ambient Temperature - Maximum
180 Degrees F
Shut Off Pressure - Maximum
29 psi
Best Efficiency Flow
26 gpm
Feet of Head (Maximum)
67 ft
Compatible with Brand
Finish Thompson
Viscosity (Maximum)
150 cps
Pump Shaft Rotation Direction
CW
Series Family
DB9
Flow Rate (Minimum)
10 gpm
Motor Speed (Maximum)
3,450 RPM
Compatible with Pump Type
Chemical Transfer Magnetic Drive Pump
Impeller Material
Polypropylene
Pumping Application
Chemical Transfer, Liquid Transfer
Pump Housing Material
Polypropylene
Best Efficiency Head
50 ft
Suction Lift (Maximum)
0 ft
NPSHr
11 ft of head
Shaft Material
Ceramic

Description

Wetend Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.