Shop FINISH THOMPSON

Wetend Kit

  • Mfr # DB6P-W-B

  • Zoro # G923360561


product price:  $488.99
/ea
Free Shipping & Returns

Key Features

Shaft Seal Type
Sealless
Suction Lift (Maximum)
0 ft
Feet of Head (Maximum)
32 ft
Volute Material
Polypropylene
Pumping Application
Chemical Transfer, Liquid Transfer
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DB6P-W-B
Zoro #
G923360561
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
1 in
Sized for Horsepower
33/50 hp
Overall Height
16.46 in
Discharge Diameter
1 in
Impeller Diameter
3 in
Overall Width
12.03 in
Solid Diameter (Maximum)
0.016 in
Overall Length
17.12 in
Shaft Outside Diameter
3/8 in
Manufacturer Warranty Length
5 yr

Details

Shaft Seal Type
Sealless
Suction Lift (Maximum)
0 ft
Feet of Head (Maximum)
32 ft
Volute Material
Polypropylene
Pumping Application
Chemical Transfer, Liquid Transfer
NPSHr
8 ft
Shut Off Pressure - Maximum
13.8 psi
Priming
Manual
Standards
CE, EN 809, EN ISO 12100
Compatible with Brand
Finish Thompson
Specific Gravity (Maximum)
1.8
Ambient Temperature - Maximum
180 Degrees F
Impeller Material
Polypropylene
Pump Housing Material
Polypropylene
Best Efficiency Head
25 ft
Chemical Compatibility
Shaft Seal Material
FKM
Shaft Material
Ceramic
Best Efficiency Flow
22 gpm
Media Temperature - Maximum
180 Degrees F
Flow Rate (Maximum)
46 gpm
Pump Shaft Rotation Direction
CW
Discharge Rotation Increments
0 Degrees
Series Family
DB6
Pump Drive Configuration
Close-Coupled
Motor Speed (Maximum)
3,450 RPM
Product Type
Wetend Kit
Viscosity (Maximum)
150 cps
Compatible with Pump Type
Chemical Transfer Magnetic Drive Pump

Description

Wetend Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.