Shop FINISH THOMPSON

Wetend Kit

  • Mfr # SP22V-W-T-FF-2

  • Zoro # G923352863


product price:  $6,129.99
/ea
Free Shipping & Returns

Key Features

Shut Off Pressure - Maximum
61 psi
Standards
CE, EN 809, EN ISO 12100
Priming
Self-Priming
Sized for Horsepower
12 9/10 hp
Best Efficiency Flow
135 gpm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SP22V-W-T-FF-2
Zoro #
G923352863
UPC #
-
Country of Origin
United States

Dimensions

Sized for Horsepower
12 9/10 hp
Shaft Outside Diameter
3/4 in
Manufacturer Warranty Length
5 yr
Overall Length
31.1 in
Solid Diameter (Maximum)
0.016 in
Discharge Diameter
2 in
Overall Width
18.15 in
Inlet Diameter
2 in
Impeller Diameter
6.5 in

Details

Shut Off Pressure - Maximum
61 psi
Standards
CE, EN 809, EN ISO 12100
Priming
Self-Priming
Best Efficiency Flow
135 gpm
Feet of Head (Maximum)
141 ft
Best Efficiency Head
110 ft
Suction Lift (Maximum)
25 ft
Volute Material
PVDF
Motor Speed (Maximum)
3,450 RPM
Pump Housing Material
Polypropylene
Shaft Seal Material
FKM
Specific Gravity (Maximum)
1.8
Media Temperature - Maximum
220 Degrees F
Compatible with Brand
Finish Thompson
Discharge Rotation Increments
0 Degrees
NPSHr
15 ft of head
Viscosity (Maximum)
50 cps
Compatible with Pump Type
Chemical Transfer Magnetic Drive Pump
Ambient Temperature - Maximum
180 Degrees F
Flow Rate (Maximum)
253 gpm
Chemical Compatibility
Inlet Standard
Flange
Flow Rate (Minimum)
10 gpm
Series Family
SP22
Pump Drive Configuration
Close-Coupled
Shaft Seal Type
Sealless
Impeller Material
PVFD
Pump Shaft Rotation Direction
CW
Shaft Material
Ceramic
Pumping Application
Chemical Transfer, Liquid Transfer
Product Type
Wetend Kit

Description

Wetend Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.