Shop FINISH THOMPSON

Pump

  • Mfr # DB8P-FF-M205

  • Zoro # G823356008


product price:  $1,648.99
/ea
Free Shipping & Returns

Key Features

Ambient Temperature - Maximum
180 Degrees F
Discharge Rotation Increments
0 Degrees
Priming
Manual
Media Temperature - Minimum
35 Degrees F
Drive Coupling Type
Magnetic Coupling
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DB8P-FF-M205
Zoro #
G823356008
UPC #
-
Country of Origin
United States

Dimensions

Discharge Diameter
1 in
Inlet Diameter
1 1/2 in
Impeller Diameter
3 63/100 in
Manufacturers Warranty Length
5 yr

Details

Ambient Temperature - Maximum
180 Degrees F
Discharge Rotation Increments
0 Degrees
Priming
Manual
Media Temperature - Minimum
35 Degrees F
Drive Coupling Type
Magnetic Coupling
Media Temperature - Maximum
180 Degrees F
Motor Enclosure
Totally Enclosed Fan Cooled
Discharge Standard
Flange
Nameplate Voltage
208-230/460V AC
Impeller Material
Polypropylene
Feet of Head (Maximum)
45 ft
Mounting Orientation
Horizontal
Pump Design
End Suction
Hazardous Location Class
Class I Division 2
Full Load Current
2.5-2.26/1.13A
Ambient Temperature - Minimum
32 Degrees F
Inlet Standard
Flange
Viscosity (Maximum)
150 cps
Housing Material
Polypropylene
Shut Off Pressure - Maximum
19.4 psi
Chemical Compatibility
Pump Mounting Style
Base-Mounted, Foot-Mounted
Horsepower (Maximum)
3/4 hp
Pump Drive Configuration
Close-Coupled
Pumping Application
Chemical Transfer, Liquid Transfer
Number of Stages
1
Frequency
50/60 Hz
Best Efficiency Flow
38 gpm
Specific Gravity (Maximum)
1.8
Shaft Seal Type
Sealless
Motor Speed (Maximum)
3,450 RPM
Best Efficiency Head
35 ft
Motor Design
Three-Phase
Phase
Three
Gasket Material
FKM
Flow Rate (Maximum)
61 gpm
NPSHr
8 ft of head
Item
Magnetic Drive Pump
Case Pressure - Maximum
80 psi

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.